Sta-Kon Butt Splices

Sta-Kon Butt Splices

Sta-Kon Butt Splices Are Designed With Crimping At Each End Of The Splice And Color Coded According To Wire Size.

Sta-Kon Butt Splices are made with a copper construction and electro-tin or Tin plated finish for long lasting durability. Self-insulated with heat shrinkable polyolefin and internally coated sealant. Fully sealed connection protects joint against degrading effects of galvanic action, corrosion, and environmental exposure. Available in a variety of terminal sizes and wire ranges. Wire ranges are 12-10, 16-14 and 22-18. Insulation types are Expanded Insulated Vinyl, Insulated Nylon, Insulated Vinyl, Insulated Fluoropolymer, Non-Insulated and Non-Insulated Brazed Seam. Stock thicknesses are 0.03, 0.04, 0.05, 0.06, 0.07 and 1.12. Colors are Blue, Metallic, Red and Yellow. Package quantities are 5, 15, 20, 50, 100, 200, 500 and 1,000.


TERMINAL SERIES
  • TERMINAL SERIES
WIRE RANGE
  • WIRE RANGE
INSULATION TYPE
  • INSULATION TYPE
STOCK THICKNESS
  • STOCK THICKNESS
COLOR
  • COLOR
PACKAGE QUANTITY
  • PACKAGE QUANTITY
COMPARE MANUFACTURERS
TERMINAL SERIES WIRE RANGE INSULATION TYPE STOCK THICKNESS FINISH COLOR PACKAGE QUANTITY PART # IMAGE MODEL QTY PRICE