Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IDEM RFID Coded Non Contact Switch

IDEM RFID Coded Non Contact Switch

IDEM RFID Coded Non Contact Switches Provide And Maintain A High Level Of Functional Safety And Very High Anti-Tamper Coded Activation.

IDEM RFID Coded Non Contact Switches are made with high specification durable plastic housings for lasting use in high pressure cleaning environments. Coding is achieved by using magnetic and radio frequency techniques, both principles need to be satisfied for the switch to operate safely. Connects to most popular standard Safety Relays. RFID sensing provides a tamper resistant operation when the actuator is in the sensing range of the switch. Typical sensing distance "on" is 14mm with wide tolerance to guard misalignment after setting. Available switch styles are 4-Pin, 8-Pin, Green LED, and Red LED. Circuit types are 1NC, 1NC 1NO, 2NC, 2NC 1NO, and 3NC. Color finishes are Red and Stainless Steel. Dimensions and types vary per model.


COMPARE MANUFACTURERS
DESCRIPTION CABLE LENGTH PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.162.132.79:46