Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IDEM Guard Locking Switches (Std Release) HF Act

IDEM Guard Locking Switches (Std Release) HF Act

IDEM Guard Locking Switches With Standard Release Are Designed For Rigorous Applications In Factory Automation, Packaging, Food Processing, Pharmaceutical and Petro-Chemical Industries.

IDEM Guard Locking Switches include a sliding handle bolt to provide holding of heavy or hinged doors and lock off actuators. LED light indicates lock status. Switch heads rotate to provide up to 8 actuator entry positions. KLM model types provide rugged die cast housing with slim profile to fit on frame sections with minimum space. KLP models offer high specification plastic body for chemical and washdown solution resistance. KL3-SS and KL4-SS models are designed for coping with direct food splash and cleaning in food processing industries and can be high pressure hosed with detergent at high temperature. RR model types feature a rear manual escape release on the housing to enable quick release of the switch lock in case of emergency inside the active guard area. Standard release switches are available with HFH Actuators. Voltages are 24, 110, and 230 volts. Dimensions vary per model.


TYPE
  • TYPE
VOLTAGE
  • VOLTAGE
COMPARE DIMENSIONS MANUFACTURERS
DESCRIPTION TYPE CONSTRUCTION VOLTAGE CONDUIT L" W" H" PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.90.202.184:44