Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IDEM Guard Locking Switches - STD Act

IDEM Guard Locking Switches - STD Act

IDEM Guard Locking Switches With Standard Actuators Provide A Lock Mechanism To Keep The Guard Closed Until The Hazard Has Been Removed.

IDEM Guard Locking Switches provide all the features and specifications of the standard KLM, but with an extra Rear Manual Release Button at the rear of the housing. Where the risk assessment for the application permits, a non latching manual escape release is provided to enable quick release of the switch lock in case of emergency. The switch can be mounted such that access to the release button is available from inside the active guard area. Designed to fit to the leading edge of sliding or hinged machine guards to provide positively operated switching contacts and provide a tamper resistant, durable key mechanism for long lasting protection. Guard locking switches available with Lid Release, No Release, and Standard Release. Switches are constructed with Die Cast, Polyester, and Stainless Steel. Dimensions and types vary per model.


COMPARE DIMENSIONS MANUFACTURERS
DESCRIPTION TYPE CONSTRUCTION CONDUIT L" W" H" PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.167.195.84:46