Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ayaya Definity Pbx Mcc, Mcc Carriers Replacement Filter-UAF 217, 10 Pack

Rollover image to zoom in

Click image to enlarge

Ayaya Definity Pbx Mcc, Mcc Carriers Replacement Filter-UAF 217, 10 Pack

Item #: WBB1645242

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 183.95
Product Information
Customer Review
Product Q&A
Replacement Air Filter for Ayaya Definity Pbx Mcc, Mcc Carriers

UAF offers central office, customer premise, and outside plant solutions to meet the reliability and safety demands of the communications industry. Custom designed framework and tailored media configurations allow designers to specify the optimal filter for an application as a more desirable alternative to non-compliant off-the-shelf products. Telecom air filters are available in low pressure drop and high dust loading configurations and meet NEBS standards for the most demanding communications applications. NEBS compliant flame retardant filter media is available in cleanable open cell foam or disposable non-woven polyester. EMI shielding requirements are met with aluminum honeycomb, available as Dual EMI air filters or EMI vent panels.

Features:

  • OEM approved air filter
  • Meets stringent industry standards
  • UL Classified air filter

Product Specifications

    • WEIGHT LBS.25.000164 (11.36 kg)
    • DEPTH INCHES0.29 (.74 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • WIDTH INCHES18 (45.72 cm)
    • MANUFACTURER PART NUMBERUAF 217
    • MERV3-4
    • FOR USE WITHAyaya Definity Pbx Mcc, Mcc Carriers
    • TYPEAluminum Framed Foam Filter
    • PACKAGE QUANTITY10
    • APPROVALSUL, NEBS, CE, RoHS
    • BRANDFiltration Group

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.