Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EZ-ier Containment Tape EZ-101, #101, 2"W x 20 Yards, Blue

Rollover image to zoom in

Click image to enlarge

EZ-ier Containment Tape EZ-101, #101, 2"W x 20 Yards, Blue

Item #: WBB1959016

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $333.95
Product Information
Customer Review
Product Q&A
EZ-ier Containment Tape EZ-101, #101, 2"W x 20 Yards, Blue

EZ-ier Tape #101, the Original Containment Tape, is designed for use in preventing the spread of dust and harmful particles, including lead paint dust, asbestos and mold. It combines the two products traditionally used, Masking Tape and High Tack Cloth Tape, into a single roll. Instead of having to individually apply these tapes in a lengthy multi-step process, EZ-ier Tape simplifies it into a single step! This provides you with a significant savings in terms of materials and, most importantly, the labor time required to build a containment. Our premium grade materials set EZ-ier Tape apart and offer heavy-duty performance that you can rely on.

Features and Benefits:
  • EZ-ier's trademark differential adhesive eliminates the need for multiple rolls of tape or spray adhesives
  • Decreases containment or dust barrier-building time by HALF!
  • Tough enough to withstand negative pressure
  • Premium grade Masking Tape side provides a strong hold yet removes cleanly from most surfaces
  • High Tack Cloth Tape side adheres firmly to plastic sheeting
  • Offers strength and conformability, even on heavily textured surfaces
  • Hand-tearable for easy application
  • Designed for containments using 4 to 6 mil plastic sheeting
  • When properly installed, the EZ-ier Tape containment method meets the EPA's requirement for containing the work area in Lead-Safe RRP procedures
For use with Containments or Dust Barriers for:
  • Disaster Restoration
  • Mold Remediation
  • EPA Lead-Safe Renovation, Repair and Painting
  • Asbestos Removal
  • Lead Abatement
  • Construction
  • Greenhouses
  • Boat Shrink Wrap
  • And much more!
When properly installed, the EZ-ier Tape containment method meets the requirements for Safely Containing the Work Area in:
  • EPA Lead-Safe Renovation, Repair and Painting (RRP)
  • IICRC Environmental Remediation and Restoration
Case contains 12 rolls. NOT for use on finished wood, wallpaper, unpainted drywall or weakly bonded coatings.

Product Specifications

    • COLOR FINISHBlue
    • BRANDEZ-ier Products
    • CONSTRUCTIONCloth/Masking
    • DESCRIPTIONContainment/Dust Barrier Tape
    • PACKAGE QUANTITY12
    • TYPEDouble-Sided
    • TAPE LENGTH YARDS20
    • COVERAGE SQ. FT.10 (.93 sq. m)
    • TAPE LENGTH FEET60 (18.29 m)
    • TAPE WIDTH INCHES2 (5.08 cm)
    • THICKNESS17 mil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.