Flame Retardant Salvage Covers

Flame Retardant Salvage Covers

Heavy Duty Flame Retardant Salvage Covers Are Used For Use At Fire Scenes To Protect Property From Water Damage And Foul Weather.

Heavy Duty Flame Retardant Salvage Covers are made of tear and water resistant vinyl polyester for long lasting durability. Meets California State Fire Marshall Requirements, UL-214 Classified, ASTM-E-84, Class A Flame standards. Heavy Duty Flame Retardant Covers are available in a variety of sizes up to 20' x 20'. Colors are Off-White, Red and Yellow. Fabric Wts/Sq Yards are 12 oz, 13 oz and 18 oz. Weights are 8 lbs to 36.10 lbs

.


SIZE FEET
  • SIZE FEET
COLOR
  • COLOR
COMPARE
SIZE FEET THICKNESS MIL FABRIC WT/SQ YARD FABRIC WEAVE COUNT COLOR IMAGE MODEL QTY PRICE