Push To Connect Plastic Tubing Fittings

Push To Connect Plastic Tubing Fittings

Push-In Plastic Tubing Fittings Are Used For Water Purification Systems And More.

Plastic Tubing Fittings are made of polypropylene for long lasting durability. Operating temperature range is -20° - +185°. Also used for inert gas, liquids, and vacuum. Available types are Barb Connector, Cross, Elbow Barb Connector, Elbow Union, End Stop, Female Adapter, Male Connector, Male Elbow, Stem Adapter, Tee Union, Two Way Divider and Union Connector. Tube diameters vary.


TYPE
  • TYPE
TUBE DIA."
  • TUBE DIA."
CONNECTION
  • CONNECTION
COMPARE
TYPE TUBE DIA." CONNECTION PSI PKG QTY. IMAGE MODEL QTY PRICE
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
54.167.196.208:46