Hanger Flanges

Hanger Flanges

The Hanger Flange Plate Is The Used Solution For Attaching Hanger Rods For Commercial, Residential And Industrial Applications.

The Hanger Flange Plate is available in four separate materials and two different sizes. All hanger flange plates can be attached to wood beams, sheet metal, plaster and other materials. They require a #12 size screw for plate attachment. Sizes vary per model. The malleable iron plates are useful for indoor commercial and industrial applications. The copper epoxy coated malleable iron plates utilize CopperGard epoxy coating for increased corrosion protection. The galvanized malleable iron hanger plates offer weatherproof solutions for long lasting durability. The stainless steel hanger plates are easily cleaned and provide a polished aesthetic for residential and commercial use.


COMPARE
MATERIAL SCREW SIZE ROD SIZE A IMAGE MODEL QTY PRICE
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
54.91.16.95:44