Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ultra Ever-Dry® Liquid Repellent Coating

Ultra Ever-Dry® Liquid Repellent Coating

Ultra-Ever Dry Creates a Barrier of Air That Repels Water, Oil and Other Liquids.

Ultra-Ever Dry is a superhydrophobic (water) and oleophobic (hydrocarbons) coating that will completely repel almost any liquid. Ultra-Ever Dry uses proprietary nanotechnology to coat an object and create a barrier of air on its surface. This barrier repels water, oil and other liquids unlike any coating seen before. The other breakthrough associated with Ultra-Ever Dry is the superior coating adherence and abrasion resistance allowing it to be used in all kinds of applications where durability is required. Working temperature ranges from -30°F to 300°F. Used for use on cinder blocks, bricks, concrete trucks, boots and footwear, stairs, railings, clothing/apparel, fall protection, engines, building supplies, outdoor seating, gloves, electric motors, HVAC and more. Both top and bottom coating are required for the product to work properly: The bottom coat is a base/binder coat which allows the top coat to stick/meld to it.

WHEN APPLIED THE EVER-DRY COLOR FINISH IS TRANSLUCENT WHITE. IT CAN BE USED ON GLASS BUT IS NOT RECOMMENDED FOR VEHICLE GLASS.

FOR INDUSTRIAL/COMMERCIAL USE ONLY


SIZE TYPE
  • SIZE TYPE
COMPARE
DESCRIPTION SIZE TYPE COVERAGE PACKAGE QTY IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.167.219.201:44