Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Color-Lok Semi Trans Deep Acrylic Base Stain, Gallon Bottle 1/Case - CS-1001

Rollover image to zoom in

Click image to enlarge

Color-Lok Semi Trans Deep Acrylic Base Stain, Gallon Bottle 1/Case - CS-1001

Item #: WBB2133616

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $40.66 Save up to 9%
Price: $ 36.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Color-Lok Semi Trans Deep Acrylic Base Stain, Gallon Bottle 1/Case - CS-1001

Color-Lok™ Commercial Semi-Transparent Stain is a premium quality, modified acrylic penetrating stain fortified with silicone for use on exterior and interior vertical concrete, masonry and wood surfaces. Color-Lok™ Commercial Semi-Transparent Stain is being used around the world as a performance and cost savings alternative to traditional exterior paints when the project calls for a premium, color enhanced, protective coating that looks good for a long time while saving labor and materials during application and extending time before the next re-paint cycle. Tint it to any color. Longer lasting – deep penetrating, with outstanding adhesion resists chipping, cracking or peeling. Backed by a 5 year labor & material warranty. Porous Surfaces: 125-175 Sq. Ft./Gallon. Dense Surfaces: 150-200 Sq. Ft./Gallon.

Product Specifications

    • WIDTH INCHES7-1/2 (19.05 cm)
    • DEPTH INCHES4 (10.16 cm)
    • COLOR FINISHClear
    • COVERAGE125-200 Sq. Ft.
    • SIZE TYPEGallon
    • WEIGHT LBS11 (5 kg)
    • BRANDRainguard International
    • MANUFACTURERS PART NUMBERCS-1001
    • PACKAGE QUANTITY1
    • DESCRIPTIONAcrylic Base Stain
    • TYPESemi Trans Accent
    • PRODUCT FAMILYStains and Sealants
    • HEIGHT INCHES11-3/4 (29.85 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.