Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tool Crib Toolmaker's Layout Ink 20 Oz. Blue 6 Cans/Case - 620-1558

Rollover image to zoom in

Click image to enlarge

Tool Crib Toolmaker's Layout Ink 20 Oz. Blue 6 Cans/Case - 620-1558

Item #: WBB1504284

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $87.95 Save up to 31%
Price: $ 60.95
Product Information
Customer Review
Product Q&A
Accessories
Tool Crib Toolmaker's Layout Ink 20 Oz. Blue 6 Cans/Case - 620-1558

A smooth, cobalt blue coating that enables tool and die makers to scribe accurately without glare. Dries fast and will not rub off. Non corrosive, resists heat and eliminates the need for brushes and daubers. Can be easily and quickly removed with MRO Tool Crib Layout Ink Remover, #620-1559 (sold separately).

Product Specifications

    • WIDTH INCHES2-1/2 (6.35 cm)
    • COLOR FINISHCobalt Blue
    • SIZE TYPEAerosol
    • MANUFACTURERS PART NUMBER0006201558
    • PACKAGE QUANTITY6
    • SIZE20 oz.
    • BRANDSeymour®
    • DESCRIPTIONLayout Ink
    • TYPEInk Marker
    • PRODUCT FAMILYSpecialty
    • COLOR FAMILYBlue
    • HEIGHT INCHES9-1/5 (23.37 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.