Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rust-Oleum High Performance Leak Seal - ANSI Gray, 15 oz. - 279415 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

Rust-Oleum High Performance Leak Seal - ANSI Gray, 15 oz. - 279415 - Pkg Qty 6

Item #: WBB1758702

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $118.14 Save up to 15%
$16.75 each

Sold in packages of 6

Price: $100.50
Product Information
Customer Review
Product Q&A
Accessories
Rust-Oleum High Performance Leak Seal - ANSI Gray, 15 oz. - 279415

Seal leaks and fill cracks and holes with Rust-Oleum High Performance LeakSeal® Flexible Rubber Coating. This easy-to-use formula sprays on smoothly and creates a rubberized, water-tight seal that keeps out water and prevents rust and corrosion. LeakSeal® dries to a flexible and paintable finish that won’t sag or drip. Water-tight seal prevents moisture penetration and corrosion. Adheres to many surfaces, and is ideal for use on gutters, roofs, flashing, duct work, PVC, masonry and more. Toluene free. For best results spray in short, even strokes. Apply a light first coat and a second heavier coat. VOC-compliant nationwide.

Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHANSI Gray
    • COLOR FAMILYGray
    • MANUFACTURERS PART NUMBER279415
    • DESCRIPTIONHigh Performance Leak Seal
    • SIZE TYPEAerosol
    • SIZE15 oz.
    • NET WEIGHT15 oz.
    • PRODUCT FAMILYSpecialty
    • PACKAGE QUANTITY6
    • BRANDRust-Oleum®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.