Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Scrapers & Putty Knives

Putty Knives and Scrapers are essential tools that are designed to spread or remove materials like putty, filler, and paint. The tools are versatile and can be used for surface preparation or precise detailing work. Constructed from materials like heavy duty polypropylene, nylon, and steel allow the scrapers and knives to hold up against frequent use. Putty Knives and Scrapers can be used in environments such as construction, woodworking, home improvement, and more.
146 Results

Ships From Canada

Availability

Type

View All Type

Brand

View All Brand
View All Color
146 Results
Compare
1
1
$145.95
Ships Same Day

Material

Steel

Color

Black

Width

8 in

Height

1-1/4 in

Compare
1
1
$54.95
Ships Same Day

Material

Aluminum/Plastic

Color

Silver

Width

4 in

Height

1-1/8 in

Compare
1
1
$61.95
Ships Same Day

Material

Steel

Color

Silver

Width

1 in

Height

1/2 in

Compare
1
1
$4.97
Ships Same Day

Color

Black

Width

2-3/4 in

Height

1.800 in

Compare
BESTSELLER
1
1
$2.10
Ships Same Day

Color

Yellow

Width

1-1/2 in

Height

0.350 in

Compare
1
1
$10.75
Ships Same Day