Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reflective Insulation & Vapor Barrier

Reflective Insulation & Vapor Barrier

Reflective Insulation And Vapor Barriers Are Designed For Residential, Post-Frame, Light Gauge Steel And Commercial Insulation Applications.

Reflective Insulation and Vapor Barriers have a core made of 1/8" or 1/4" thick solid layer of flexible foam designed especially for NOFP that provides excellent insulation characteristics in a moisture proof design and long lasting durability. Materials feature high reflective foil film laminated to both sides. Reflective Insulation is engineered to increase energy efficiency. Non-toxic lightweight rolls are easy to install and come with a 1-inch double stick tape edge for an overlap seam. 94% reflective foil film is bird and insect resistant while increasing system thermal performance. Can be used in retrofit or new construction. Insulation nets also available to secure installation without the use of metal bars. Available facing colors are White/Reflective, Reflective/Reflective and Reflective/Perforated. Coverage is 500 and 1000 sq.ft.

Click for Additional Product Information


LENGTH FT.
  • LENGTH FT.
THICKNESS IN.
  • THICKNESS IN.
COVERAGE
  • COVERAGE
COMPARE
TYPE WIDTH FT. LENGTH FT. THICKNESS IN. COVERAGE FACING COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
107.22.48.243:46