Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pawling Rounded Top Wall Guards - 6

Pawling Rounded Top Wall Guards - 6"H x 12'L

Pawling WG-6 Wall Guards With Rounded Edges Are Used For Use In Hospitals, Schools, Office Buildings, Warehouses Or Other High Traffic Interior Settings.

Pawling WG-6 Wall Guards With Rounded Edges are solidly made for long lasting dependability. 6 inch wide, 12 foot length wall guards are made of sturdy Aluminum mounting retainers with durable vinyl covers and soft rubber cushioning material. Match perfectly with the style and form of Pawling BR-500 series handrails, providing continuity of design when used together. WG-6C models are also available to save on both material and freight costs. Retainer is replaced by 10 Red-E-Clips® manufactured from light-weight, recycled material that provides impact protection equal or superior to continuous aluminum retainer. Spacers also available for installation that is extended from the wall. Wall guards are 1 inch in depth. Available in wide selection of 60 standard colors.


COLOR
  • COLOR
COMPARE MANUFACTURERS
TYPE L" H" D" COLOR PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.