Pawling 90° Vinyl Corner Guards With 3

Pawling 90° Vinyl Corner Guards With 3" Wings & Recycled Vinyl Retainers

Pawling 90° Vinyl Corner Guards With 3 In. Wings & Recycled Vinyl Retainers Offer Wall Protection In An Array of Colors.

Pawling 90° Vinyl Corner Guards With 3 In. Wings & Recycled Vinyl Retainers are made of recycled vinyl for long lasting durability. Surface mounted to offers protection at wall corners. Provides same level of protection as original CG-10 with aluminum retainer. Provides LEED qualifications and weighs less per foot, for considerable savings in shipping costs for high quantities. Custom corner angles can also be accommodated. Available in 60 colors. Heights are 4 ft., 8 ft. and 12 ft.. Package quantity is 1.


HEIGHT
  • HEIGHT
COLOR
  • COLOR
COMPARE MANUFACTURERS
HEIGHT COLOR PART # IMAGE MODEL QTY PRICE