Astragals

Astragals

Astragals Provide A Protective Seal Between Doors For Offices, Commercial Buildings, Public Buildings And More.

Astragals are made of aluminum, steel or stainless steel for long lasting durability. Units create a barrier between doors regulating room temperature, conserving energy and protecting against weather conditions. Category H smoke and draft control of up to 3 hours for hollow metal doors and up to 90 minutes for wood fire doors. Meets ANSI/BHMA A156.22, ANSI/UL10C Category H, CAN/ULC-S104 and ANSI/UL10B requirements. Types include Security Astragal, Solid Metal Astragal and Split Astragal. Available colors are Brushed Stainless Steel, Clear Anodized Aluminum and Gray. Dimensions vary.


LENGTH"
  • LENGTH"
WIDTH"
  • WIDTH"
HEIGHT"
  • HEIGHT"
TYPE
  • TYPE
CONSTRUCTION
  • CONSTRUCTION
COMPARE MANUFACTURERS
BRAND PART# LENGTH" WIDTH" HEIGHT" TYPE CONSTRUCTION COLOR IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.146.33.241:46