S. Parker Hardware Grade 2 Tubular L-Levers

S. Parker Hardware Grade 2 Tubular L-Levers

S. Parker Hardware Grade 2 Tubular L-Levers Are Used For Closets, Restrooms, Classrooms And More.

S. Parker Hardware Grade 2 Tubular L-Levers are constructed with a cold rolled steel housing and a zinc dichromate finish for corrosion resistance and long lasting durability. Non-handed levers provide two keys per lock. Offers 2-3/4 inch to 2-3/8 inch adjustable backset and 4-7/8 inch ANSI strike. Meets Federal ADA requirements. UL listed. Styles areClassroom, Entry, Privacy and Storeroom. Color finish isDull Chrome. For use with door thicknesses from 1-3/8 in. to 1-3/4 in.. Package quantity is2.


COMPARE FITS DOOR
DESCRIPTION SERIES THICKNESS INCHES COLOR IMAGE MODEL QTY PRICE
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
54.146.33.241:44