S. Parker Hardware Grade 2 Leversets With Two Step Rose

S. Parker Hardware Grade 2 Leversets With Two Step Rose

S. Parker Hardware Grade 2 Leversets With Two Step Rose Are Used For Closets, Restrooms, Classrooms And More.

Grade 2 barrier- free lever sets are made using cold rolled steel housing. Separate lever spring mechanisms help prevent sag. Lever sets are reversible and non-handed. Handles measure a full 5” long for easy functionality. Lever sets include convertible posts. Two keys included. Lever sets fit doors from 1-3/8” to 1-3/4” thick. Includes 2-3/4” backset latch bolt and 1-1/4” x 4-7/8” ANSI strike. Choose from Entry Lock Boxed, Passage Set Boxed, Privacy Lock Boxed, Storeroom Lock Boxed, Classroom Lock Boxed and Dummy Levers Boxed. Lever sets meet Federal ADA requirements. Latch is 3-hour fire rated. UL® listed.


COMPARE FITS DOOR
DESCRIPTION SERIES THICKNESS INCHES COLOR IMAGE MODEL QTY PRICE
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
54.80.30.49:44