S. Parker Hardware Grade 2 Deadbolts

S. Parker Hardware Grade 2 Deadbolts

S. Parker Hardware Grade 2 Deadbolts Are Used For Use With A-Label Or Lesser Doors In Conjunction With A Rated Primary Latching Device.

Grade 2 deadbolts are made using heavy-duty housing with body guard shield to increase strength against wrenching. Deadbolts are made using 1” solid steel with hardened insert. 2 keys per deadbolt. Deadbolts are supplied with security strike, finish strike and dust box for steel or wood frames. Deadbolts are made for doors ranging from 1-3/8” to 1-3/4” thick. Contractor Quality® Deadbolts are available in Single Cylinder and Double Cylinder configurations. Single cylinder deadbolts feature deadlock interior thumbturn. Deadbolts are UL® and CUL compliant. Sold in case quantities of 20.


COMPARE FITS DOOR
DESCRIPTION SERIES THICKNESS INCHES COLOR IMAGE MODEL QTY PRICE
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
54.162.132.79:46