3114 Grade 1 Deadlock - Double Cylinder 2-3/4" Us26d Nc Ic

3114 Grade 1 Deadlock - Double Cylinder 2-3/4" Us26d Nc Ic

Item #: WBB528408

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $118.95
Product Information
Customer Review
Product Q&A
3114 Grade 1 Deadlock - Double Cylinder 2-3/4" Us26d Nc Ic

Features

  • Lifetime warranty
  • Non-handed
  • Conventional cylinder or Small Format Interchangeable Core housing available
  • Standard Door Prep: Cylinder Hole: 2-1/8 (54 mm) Diameter (Cross Bore)Latch Hole: 1 (25 mm) Diameter (Edge Bore)
  • Certifications: BHMA Certified ANSI A156.5 Grade 1, ANSI A250.13 Severe Windstorm Resistant Component, UL/cUL Listed for all functions up to 3 hours for A label single doors, UL10C/UBC 7-2 (1997) Positive Pressure Rated, UL10B Neutral Pressure Rated, ADA - Thumbturn
  • Exposed Trim: Wrought brass or bronze
  • Mechanism: Steel, zinc dichromate plating
  • Keys: Two operating keys supplied per lock
  • Cylinders/Cores: Brass - Keyed Different - C Keyway, Drilled 6-pin, Keyed 5-pin - Standard, Other keying options, including keyed 6-pin, available from the factory
  • Small Format Interchangeable Core housing available SFIC uncombinated or combinated, brass 6- or 7-pin sold separately
  • Door Thickness: 1-3/4 - 2 (45 mm - 51 mm) - Standard 2-1/4 (57 mm) available for conventional cylinder - Must specify
  • Backset: 2-3/4 (70 mm) - Standard, 2-3/8 (60 mm) - Optional
  • Latchbolt: 1 (25 mm) Throw - Brass with concealed hardened steel roller to prevent sawing or cutting, 1-1/8 x 2-1/4 (29 mm x 57 mm) Square Corner Faceplate
  • Strikes:3930 Square Corner, 1-1/8 x 2-3/4 (29 mm x 70 mm) with dustbox - Standard, 3929 ASA Deadbolt Strike - Optional
  • Functions: 14 Double Cylinder, 15 Cylinder x Thumbturn, 18 Classroom
  • Finishes: US3, US4, US10, US10B, US26, US26D
  • Options: Split finish, Additional deadbolts and strikes available

Product Specifications

    • UNITS1
    • MANUFACTURERS PART NUMBER311402N26D00000N000C
    • TYPEDouble Cylinder
    • FINISHSatin Chrome Plated
    • BRANDHager
    • WARRANTYLifetime
    • DESCRIPTIONGrade 1 Deadlock