270d Kick Down Door Holder 4" Us3

270d Kick Down Door Holder 4" Us3

Item #: WBB528395

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $24.25
Product Information
Customer Review
Product Q&A
270d Kick Down Door Holder 4" Us3

Features

  • Certifications: Meets ANSI A156.16 for L01381
  • Base: 1-19/32 x 1-25/32 (41 mm x 45 mm)
  • Arm: 3-1/2 (89 mm)
  • Materials: Cast brass with rubber tip
  • Finishes: US3, US10, US10B, US15, US15A, US19, US26, US26D
  • Fasteners: Three (3) #6 x 3/4 OPHWS
  • Notes: Provides simple hold and release with a touch of the foot. 2-1/4 (57 mm) max door to floor clearance

Product Specifications

    • WARRANTYOne-Year
    • DESCRIPTIONKick Down Door Holder
    • BRANDHager
    • FINISHBright Brass
    • LENGTH INCHES4 (10.16 cm)
    • MANUFACTURERS PART NUMBER270D000400000300
    • UNITS1