S. Parker Hardware 1100 Series Door Hinges

S. Parker Hardware 1100 Series Door Hinges

S. Parker Hardware 1100 Series Door Hinges Are Used For Use With Normal Hinge Bearing Surfaces.

Hinges are available in Loose Pin or Fixed Pin configurations. Half Surface Door Hinges mount onto door surface and are mortised into the jamb. Half Surface Hinges are used for use when a door has a hinge-bearing surface that cannot hold screws well. Models fit the newer standard offset for 4-1/2” hinges. Full Surface Butt Door Hinges are for use on Kalamein doors with channel iron jambs and are applied to the surfaces of both the door and the jamb. Leaves are reversible. Half Mortise Butt Hinges are for use on hollow metal or wood doors with channel iron jambs, and are mortised into the doors and applied to the surface of the jamb. Features beveled leaves.


COMPARE DIMENSIONS
DESCRIPTION W" H" SCREW HOLE QTY. COLOR IMAGE MODEL QTY PRICE
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
54.198.134.104:46