Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Activar Steel Door Louvers - Inverted

Activar Steel Door Louvers - Inverted "Y" Blade, Self-Attaching & Screw-In Louvers

Steel Door Louver 800A12464B, Inverted "Y" Blades, 50% Free Area, 24" X 64", Bronze

800 Series Louver With Inverted "Y" blades

Inverted "Y" Blades Recommended for Schools, Class "A" and Institutional Buildings with Non-Vision Construction and 4 Mounting Options

Material: 18 gauge CRS frame and 20 gauge blades. Min size 6" x 4 Max 48" x 80".

Construction: Louvers: Inverted "Y" blades with 1" blade spacing are attached by interlocking construction to the 1" deep, welded frame. Non-vision. Multiple sections can be combined for larger sizes. 800A1 Frame: Self-attaching frame with 1-1/4" trim, mitered and welded corners. Screws fasten through frame into louver core, leaving corridor side of frame free of fasteners.


DESCRIPTION
  • DESCRIPTION
OPENING
  • OPENING
FINISH
  • FINISH
COMPARE BLADE ROUGH COLOR MANUFACTURERS
BRAND DESCRIPTION TYPE OPENING FINISH PART# IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.81.71.31:44