Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Closers

Door closers are designed to guarantee controlled and seamless door closing, preventing slamming and minimizing wear and tear on the door and its components. With adjustable closing speeds, many closers offer users the ability to regulate the door's closing pace. Additionally, the backcheck feature ensures doors do not open too swiftly or forcefully, safeguarding both the door and the closer. These door closers are essential for commercial buildings, offices, and retail spaces, maintaining controlled access and enhancing security.
30 Results

Ships From Canada

Availability

Type

View All Type

Size

View All Length
View All Width
View All Color
30 Results
Compare
BESTSELLER
1
1
$275.95
Ships Same Day
Compare
1
1
$499.90
Sold in packages of 2 / $249.95 ea
Ships in 3 Business Days (ships from US)

Length

9-3/4 in

Width

3-1/4 in

Height

2-3/4 in

Package Quantity

2

Compare
BESTSELLER
1
1
$429.95
Ships within 1 Business Day (ships from US)

Color

Aluminum

Length

11 in

Width

2-3/4 in

Height

2 in

Compare
1
1
$331.90
Sold in packages of 2 / $165.95 ea
Ships in 3 Business Days (ships from US)

Color

Duranodic

Length

9-3/4 in

Width

1-7/8 in

Height

2-7/8 in

Compare
1
1
$519.90
Sold in packages of 2 / $259.95 ea
Ships within 1 Business Day (ships from US)

Color

Duranodic

Length

9-3/4 in

Width

1-7/8 in

Height

2-7/8 in

Compare
1
1
$379.90
Sold in packages of 2 / $189.95 ea
Ships in 3 Business Days (ships from US)

Color

Aluminum

Length

9-3/4 in

Width

1-7/8 in

Height

2-7/8 in