S. Parker Hardware Contractor Quality® 900 Series Door Closers

S. Parker Hardware Contractor Quality® 900 Series Door Closers

S. Parker Hardware Contractor Quality® 900 Series Door Closers Are Used For Easy Passage In A Variety Of Environments.

These door closers are specifically made with disabled patrons in mind to allow easy passage for persons moving who are physically impaired. Closers are made with smooth rack and pinion action and non-corroding, durable housing. Needle bearings ensure smooth operation. Door closers are non-handed for right-hand or left-hand doors. Barrier Free Door Closers feature adjustable opening force, and closing power springing adjustable from 1/2 to 4. Delayed Action Door Closers take no less than 20 full seconds to close, making it used for passageways through which heavy loads are often carried. Combined Action Door Closers provide both features of barrier-free opening and light touch closing capabilities. Spring Power Door Closers are ADA compliant at low settings and are adjustable from 1 to 6. Cover, Arm And Parallel Arm Bracket Kits and Hold-Open Arm Kits For 900 And 950 Series are sold separately. UL® and ULC® listed. 10 Year Limited Warranty.


COMPARE DIMENSIONS
DESCRIPTION L" W" H" COLOR FOR USE WITH IMAGE MODEL QTY PRICE
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
54.91.16.95:46