Hager Door Closers

Hager Door Closers

Hager Door Closers Provide Are Used For Light And Heavy Duty Commercial Applications.

Hager Door Closers are constructed of cast iron or aluminum alloy for long lasting durability and strength. Double heat treated steel, tempered springs and adjustable valves help prevent door slamming. Available in a variety of styles and varying door thickness. BHMA and ANSI certifications vary per style. UL/cUL Listed for up to 3 hours. UL10C Positive Pressure Rated, UL10B Neutral Pressure Rated. Available Finishes areAluminum, Dark Bronze, Sprayed Aluminum and Sprayed Gold Lifetime warranty.


DESCRIPTION
  • DESCRIPTION
FINISH
  • FINISH
COMPARE MANUFACTURERS
DESCRIPTION FINISH PART# IMAGE MODEL QTY PRICE
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
54.158.31.120:44