Tool Crib Silicone Lube 20 Oz. Clear 6 Cans/Case - 620-1500

Rollover image to zoom in

Click image to enlarge

Tool Crib Silicone Lube 20 Oz. Clear 6 Cans/Case - 620-1500

Item #: WBB1504232

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $103.98 Save up to 67%
Price: $ 33.95
Product Information
Product Q&A
Accessories
Tool Crib Silicone Lube 20 Oz. Clear 6 Cans/Case - 620-1500

Food Grade silicon lubricant, approved by the USDA for use in federally inspected meat and poultry plants. Clear and colorless it is excellent on all sliding and rubbing surfaces. An extension tube is provided for pinpoint application - sprays in any position. Withstands high pressure, low odor, and doesn't stain.

Product Specifications

    • WIDTH INCHES2-1/2 (6.35 cm)
    • HEIGHT INCHES9-1/5 (23.37 cm)
    • COLOR FINISHClear
    • BRANDSEYMOUR
    • DESCRIPTIONSilicone Lube
    • MANUFACTURERS PART NUMBER0006201500
    • PACKAGE QUANTITY6/Case
    • SIZE20 oz. Aerosol
    • TYPEFood Grade Silicone Lubricant
    • NSF RATING--

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed