Recessed Valve Boxes

Recessed Valve Boxes

Recessed Valve Boxes Provide Easy, Convenient Access To All Types Of Valves And Controls That Need To Be Concealed In The Wall, But Protected By A Fully Enclosed Box.

Recessed Valve Boxes are solidly constructed for long lasting durability and dependability. Depth of the valve box can be modified to meet all valve and control requirements. When required, vision panels, louvers and engraved plates can be supplied along with special holes for pipes or conduits. Flush to frame with rounded safety corners. One-piece outer flange is welded to box. Cylinder lock with key for security. Available in 16 gauge white baked enamel finished Steel or Stainless Steel with #4 satin polish finish. Elite Series cabinets made of bright red finished 16 gauge cold rolled steel with 22 gauge cold rolled steel tubs are also available in full metal or glass door types.


DOOR W"
  • DOOR W"
DOOR H"
  • DOOR H"
FRAME W"
  • FRAME W"
FRAME H"
  • FRAME H"
COLOR
  • COLOR
COMPARE NOMINAL OVERALL
DOOR W" DOOR H" FRAME W" FRAME H" COLOR IMAGE MODEL QTY PRICE
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
23.20.60.138:44