Aluminum Floor Access Doors

Aluminum Floor Access Doors

Floor Access Doors Are Used For Interior And Exterior Applications Where A Watertight Seal Is Not Required.

Extruded aluminum angle frame includes 1" integral anchor flange to be cast into concrete. Diamond tread plate door offers a slip resistant surface. Includes a flush aluminum drop handle and an automatic hold open arm with red vinyl grip. Stainless steel hinges and hardware. 150 pounds per square foot loading capacity.


TYPE
  • TYPE
DOOR W"
  • DOOR W"
DOOR H"
  • DOOR H"
FRAME W"
  • FRAME W"
FRAME H"
  • FRAME H"
H"
  • H"
W"
  • W"
COMPARE NOMINAL OVERALL OPENING
TYPE DOOR W" DOOR H" FRAME W" FRAME H" H" W" CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.145.122.109:46