Grease Duct Access Doors

Grease Duct Access Doors

Access Doors Are Used For Installation In Grease Ducts.

Made of 16 gauge steel with high temperature resistant gasket and sealant. Provides grease tight and airtight construction. Door meets or exceeds requirements of all mechanical codes. Bolt-in unit is easily installed in existing ductwork. Duct cut-out template included. 2 handles for easy removal and installation. UL and ULC listed.


COMPARE NOMINAL DIMENSIONS OVERALL DIMENSIONS
DOOR W" DOOR H" FRAME W" FRAME H" NUMBER OF LATCHES IMAGE MODEL QTY PRICE
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
54.227.6.156:46