Access Doors With Drywall Taping Bead

Access Doors With Drywall Taping Bead

Access Doors Are Designed Specifically For Installation In Drywall Walls And Ceilings After Drywall Has Been Installed.

Made using 20 gauge galvanized door panel and 26 gauge galvanized frame. The flange of the door is made with a textured galvanized steel taping bead with pre-punched holes. Drywall compound is applied over the beading at the same time the drywall joints are finished. When the application is completed, only the door panel remains exposed. Unique concealed hinge and screwdriver operated cam latches allow the door panel to operate freely with no binding, sagging or distortion. Multiple bends for added strength. Integral perforated taping beads add rigidity. White baked enamel finish.


BRAND
  • BRAND
DOOR W"
  • DOOR W"
DOOR H"
  • DOOR H"
FRAME W"
  • FRAME W"
FRAME H"
  • FRAME H"
NUMBER OF LATCHES
  • NUMBER OF LATCHES

Showing 15 of 29 items Show All Items

COMPARE NOMINAL OVERALL
BRAND DOOR W" DOOR H" FRAME W" FRAME H" NUMBER OF LATCHES IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 29 items Show All Items