

 |
Browse Mats & Runners (7,127 Items) |
 |
 |
Sub Category |
 |
| Stair Treads & Tiles (280) |
|
|
|
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
More Choices In Mats & Runners |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
Stair Treads & Tiles |
> |
|
| > |
|
|
|
|
|
|
 |
| Showing 280 items within 4 product groups |
| |
Stair Treads & Floor Tiles |
 |
|
|
|
|
|
Industrial Duty Stair Treads Provide Traction and Protect Stairs in Heavy Traffic Areas.
Vinyl Ribbed Stair Treads measure 12”D x 1-1/4” nose x 3/16”thick and are available in Brown, Black, Beige and Light Gray. The cost effective vinyl stair tread covers are designed for use in apartments, renewal building. Low cost, easy installation and cleaning. Extra thick at front. Click for more |
|
|
|
|
Outdoor Recycled Rubber Stair Treads |
 |
|
|
|
|
|
Outdoor Recycled Rubber Stair Treads Offer A Slip Resistant Surface For Exterior Stairways & Steps.
Made from 100% recycled tires. 5/16" thick stair treads offer 12-3/8" tread depth with 1-1/2" inside nose depth. Diamond pattern extends back 9-3/8" from nose to provide a slip resistant surface. Click for more |
|
 |
Photoluminescent Plastic Stair Nosing |
 |
|
|
|
|
|
PVC Stair Nosing Is Glow-In-The-Dark For High Visibility, Even At Night.
Step guards are made using yellow photoluminescent co-extruded into the front edge of the PVC, offering 55/8 luminance. Won't chip or peel. Sold in 14'11" rolls. Can be cut to size using a utility knife. Stair nosing can be anchored to floors and steps using a high-strength epoxy adhesive (not included). 2. Click for more |
|
|
|
|
Grit Surface Aluminum Stair Treads - Standard Sizes |
 |
|
|
|
|
|
Durable Aluminum Stair Treads Offer Anti-Slip Protection, Protects New Steps and Helps Renovate Old, Slippery Stairs.
These aluminum stair treads are ideal for outdoors and indoors, on concrete, wood, slate and marble steps. Stair treads offer anti-slip protection, protects new steps and helps renovate old, slippery stairs. Click for more |
|
 |
|
|