Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Scales

(640 items)

Narrow Your Results

Availability

Capacity Lbs.

  • Less...
  • More...

Readability Lbs

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Bench Scales

    Bench Scales
    See all 24 items in product family
    Bench Scales Provide Fast And Accurate Operation For Weighing, Checkweighing And Basic Parts Counting Applications.

    Bench Scales feature easy-to-read display stands above work surface and operator-friendly keypads for long lasting reliability in packaging environments. Durable stainless steel construction wipes down easily. Key features include preset target weights with push-button settings, tare function, auto shutoff, backlit display, and rechargeable battery pack. Operates with an AC adapter or with 6-C batteries (not included). Available weight capacities range from 6 to 1000 lbs. Readability ranges between 0.001 and 0.2 lbs. Scales weigh in Pounds, Ounces, Kilograms, or Grams. Dimensions vary per model.

    Click for more
  • Washdown Bench Scales

    Washdown Bench Scales
    See all 14 items in product family
    Washdown Bench Scales Are Used In Packaging And Supply Environments For Basic Weighing, Parts Counting, Percentage Weighing And More.

    Washdown Bench Scales are made of stainless steel for long lasting durability. Large, backlit LCD display allows for easy reading. Full numeric keypad and color coded keys provide easy use. Adjustable feet provide stability. Stainless steel pan allows for easy clean up. Weight capacities range 15-1000 lbs. Readability lbs. range 0.001-0.2. Platform widths range 8”-26-1/2”. Platform lengths range 8”-24”. Rechargeable battery pack and AC adaptor included.

    Click for more
  • Compact Bench Scales

    Compact Bench Scales
    See all 6 items in product family
    Compact Bench Scales Are Used For Laboratory, Industrial, Commercial or Education Applications.

    Compact Bench Scales are made of stainless steel, cast metal, cast aluminum and plastic for long lasting durability and dependability. Wide variety of styles available to meet demands of classroom or industrial balancing requirements. Simple to use operations provide accurate results. Available in a large variety of styles to meet balancing and weighing requirements. Capacity, pan size, readability and overall dimensions vary per style. Quantity is 1.

    Click for more
  • Industrial Weighing Bench Scales

    Industrial Weighing Bench Scales
    See all 9 items in product family
    Industrial Weighing Bench Scales Provide Reliability For A Variety Of Industrial Weighing Applications.

    Industrial Weighing Bench Scales are made of ABS plastic and stainless steel for long lasting durability. Provides basic weighing, check weighing with LED limit indicators, and parts counting. Allows fast repetitive weighing tasks with large stainless steel platform, backlit display and graphic capacity tracker. Colored LED check limit indicators reveal if sample is under or over preset limits. Equipped for production, warehousing and field applications with an RS232 interface, date & time, built in rechargeable battery pack and AC adapter. 5 weighing units feature. Readability varies.

    Click for more