Browse Stainless Steel Work Benches

(1,858 items)

Narrow Your Results

Width Inches

Depth Inches

Recently Viewed

Categories

  • Economy Flat Top Work Tables With Galvanized Enclosure

    Economy Flat Top Work Tables With Galvanized Enclosure
    See all 42 items in product family
    Flat Top Work Tables With Enclosure Provides Open Front Base For Full Access Storage.

    Economy Flat Top Work Tables With Galvanized Enclosure are constructed with an 18 gauge galvanized steel body. Type 430 and 304 stainless steel tops polished to a #4 mill finish for long lasting durability. Top offers 2 in. turn down on 4 sides. Heavy gauge steel box channels provide increased rigidity. Sound deadened between table top and channels. 1-5/8 inch diameter legs are 1 inch adjustable with impact resistant plastic feet. Heliarc welded for extra strength. NSF listed. Fully assembled. Available in various dimensions and capacities. Color finish is Stainless.

    Click for more
  • Premium Stainless Steel 4 Inch Backsplash Work Tables With Enclosure

    Premium Stainless Steel 4 Inch Backsplash Work Tables With Enclosure
    See all 28 items in product family
    Stainless Steel Work Tables Feature A 4"H Backsplash And Enclosed Storage Area To Retain Contents.

    Stainless steel top features a 4"H backsplash and 2" turn down on 3 sides. Heavy gauge steel box channels provide increased rigidity. Top is made using 14 gauge, Type 430 stainless steel that is polished to a #4 mill finish. Sound deadened between table top and channels. Body and lower shelf is made using 18 gauge Type 430 stainless steel. Legs are 1-5/8" diameter x 16 gauge Type 304 stainless steel tubing. Legs include 1" adjustable, impact resistant metal feet. Heliarc welded for extra strength. NSF listed. Fully assembled.

    Click for more
  • Advance Tabco Cabinet Worktables With Sliding Door

    Advance Tabco Cabinet Worktables With Sliding Door
    See all 17 items in product family
    Advance Tabco Worktable Cabinets With Sliding Door Are Used For Commercial And Industrial Productivity Applications.

    Advance Tabco Work Table Cabinets With Sliding Door are made of solid 14-gauge steel and 304 stainless steel tops for long lasting durability and dependability. Many include midshelf and turned up edge or back splash at rear of top. Stainless steel bullet feet. Available in 36", 48", 60", 72", 84", 96", 108", 120" and 144" widths 24", 30" and 36" depths and 35-1/2", 37" and 40-1/2" heights.

    Click for more
  • Advance Tabco Worktables With Hinged Doors

    Advance Tabco Worktables With Hinged Doors
    See all 5 items in product family
    Advance Tabco Worktable Cabinets With Hinged Doors Are Used For Commercial And Industrial Productivity Applications.

    Advance Tabco Work Table Cabinets With Hinged Doors are made of solid 14-gauge steel and 304 stainless steel tops for long lasting durability and dependability. Many include midshelf and turned up edge or back splash at rear of top. Stainless steel bullet feet. Available in 36", 48", 60", 72", 84", 96", 108", 120" and 144" widths 24", 30" and 36" depths and 35-1/2", 37" and 40-1/2" heights.

    Click for more
  • Advance Tabco Cabinet Worktables With Open Base

    Advance Tabco Cabinet Worktables With Open Base
    See all 1 items in product family
    Advance Tabco Worktable Cabinets With Open Base Are Used For Commercial And Industrial Productivity Applications.

    Advance Tabco Open Base Work Table Cabinets are made of solid 14-gauge steel and 304 stainless steel tops for long lasting durability and dependability. Many include midshelf and turned up edge or back splash at rear of top. Stainless steel bullet feet. Available in 36", 48", 60", 72", 84", 96", 108", 120" and 144" widths 24", 30" and 36" depths and 35-1/2" and 37" heights.

    Click for more
Featured Items