| |
Heavy Duty Height Adjustable Production Bench - Blue |
 |
|
|
|
|
|
These Height Adjustable Production Benches Are Built To Last And Able To Withstand Up To 5,000 Lbs!
Long lasting, high quality industrial work benches come standard with rugged 2" square, 14 gauge tubular steel height adjustable legs from 28 to 34" high on 2" increments. These workbenches are tested to 5000 lb. capacity (4000 lb. for 96" benches). Click for more |
|
|
|
|
Heavy Duty Height Adjustable Production Bench - Tan |
 |
|
|
|
|
|
These Height Adjustable Production Benches Are Built To Last And Able To Withstand Up To 5,000 Lbs!
Long lasting, high quality industrial work benches come standard with rugged 2" square, 14 gauge tubular steel height adjustable legs from 28 to 34" high on 2" increments. These workbenches are tested to 5000 lb. capacity (4000 lb. for 96" benches). Click for more |
|
 |
Adjustable Height Work Benches |
 |
|
|
|
|
|
Adjustable Height Workbenches Are Built To Withstand Years Of Heavy Use.
These industrial work benches feature steel channel construction for long-lasting durability. Height adjustable work benches allow customizable comfort by adjusting from 29 to 37-5/8" high. Click for more |
|
|
|
|
Lyon® Premium Grade Adjustable Height Workbenches |
 |
|
|
|
|
|
Premium Grade Height Adjustable Workbenches Are Durable and Versatile!
These work benches feature welded steel cross bracing that provides extra strength. All benches include stringers for additional stability. Sturdy steel channel legs adjust work surface height from 29" to 38" for user comfort. Bench legs feature electrical knockouts. Click for more |
|
 |
Heavy Duty Adjustable Height Workbench |
 |
|
|
|
|
|
| Built to last a lifetime! Heavy-duty 14 gauge steel legs with additional horizontal struts for maximum strength and rigidity. Leg levelers to provide a stable even worksurface. Optional 16 gauge riser with 2 shelves and dividers. To create nothing less than the best value, the premium bench combines heavy-duty construction with versatile accessories and the most popular work surfaces. Click for more |
|
|
|
|
Pre-Configured Maple Butcher Block Top Height Adjustable Work Benches |
 |
|
|
|
|
|
Maple Butcher Block Top Benches Are Built To Withstand Years Of Heavy Use.
These industrial work benches feature steel channel legs for long-lasting durability. Square edge, maple butcher block top is kiln dried, electronically glued, sanded to 1-3/4" thickness. Finished with a penetrating mineral oil for a durable high quality appearance. Click for more |
|
 |
Stack-On® Steel Workbench |
 |
|
|
|
|
|
Stack-On® Steel Workbench Offers A Durable Work Area And Helps Organize Tools, Supplies And Equipment.
Workbenches offer a durable and stable work surface for a variety of projects and tasks, while providing a place to store and organize tools, supplies, equipment, and more. Click for more |
|
|
|
|
Stackbin 1005 Series Workbenches |
 |
|
|
|
|
|
Stackbin 1005 Series Workbenches Are Ideal For Commercial, Industrial And Residential Work Applications.
Stackbin 1005 Series Workbenches are fully arc welded and made with 2" x 2" 16 gauge steel box tubing and 16 gauge steel-formed aprons to ensure long lasting durability. Features adjustable leg heights for ease of use. Welded footrest for added strength and support. Click for more |
|
 |
Workbench Legs & Outlet |
 |
|
|
|
|
|
Workbench Legs & Outlet
Available in Fixed Heights of 28" or 32" or an Adjustable Height of 27-7/8" to 35-3/8". Made of 13 gauge steel. Click for more |
|
|
|
|
Stackbin 3505 Series Workbenches |
 |
|
|
|
|
|
Stackbin 3505 Series Workbenches Are Ideal For Commercial, Industrial And Residential Work Applications.
Stackbin 3505 Series Workbenches are fully arc welded and made with 14 gauge steel legs and 16 gauge steel stringer to ensure long lasting durability. Features adjustable leg heights for ease of use. Click for more |
|
 |
Assembly Workbenches |
 |
|
|
|
|
|
Assembly Workbenches Are Ideal For Commercial Work Space Applications.
Assembly Workbenches are constructed with butcher block, plywood, steel and ESD anti-static laminate with t-molded edging for strength and long lasting durability. Provides ergonomical storage of hardware and supplies allowing an uncluttered work surface. Click for more |
|
|
|
|
Industrial Adjustable Height Workbench |
 |
|
|
|
|
|
These Industrial Workbenches Are Height Adjustable For Customizable Comfort At Work.
These all-welded work benches feature extra strong 3"W x 13 gauge channel formed steel legs for heavy duty applications. 60" x 30" x 1-1/2" thick laminate top with side to side steel reinforcement is roomy and strong enough to accommodate any job. Click for more |
|
 |
Little Giant® Adjustable Welded Workbenches |
 |
|
|
|
|
|
Little Giant® Adjustable Welded Workbenches Are Ideal For Workshops, Warehouses, Laboratories And More.
Adjustable welded workbenches are made using a welded 12-gauge steel top that is double reinforced with angle iron on the underside and gussets in the corners for exceptional strength and rigidity. Legs are adjustable from 27” to 41” high at 2” increments. Click for more |
|
|
|
|
Little Giant® Height Adjustable Workbenches With Backstop |
 |
|
|
|
|
|
Little Giant® Height Adjustable Workbenches With Backstop Are Ideal For Use In Warehouses, Laboratories, Workshops And More.
Little Giant® Height Adjustable Workbenches With Backstop are constructed of a 12 gauge steel top with double reinforcements and a 3¿ high backstop for added strength and long lasting durability. Click for more |
|
 |
Little Giant® Height Adjustable Butcher Block Top Workbenches |
 |
|
|
|
|
|
Little Giant® Butcher Block Top Workbenches Are Ideal For Workshops, Classrooms, Food Preparation And More.
Workbenches are made with an all-welded steel body and a 1-3/4” thick butcher block top for absorbing impact and muting sound. Top is replaceable. Half lower shelf is made using 12 gauge steel and features a 3” retaining lip at the end to help keep items in place. Click for more |
|
|
|
|
Little Giant® Adjustable Height Butcher Block Top Tables |
 |
|
|
|
|
|
Little Giant® Maple Top Tables Are Ideal For Classrooms, Workshops, Laboratories And More.
Maple top tables are made with a 1-3/4” thick butcher block top with 2-coat catalyzed varnish finish for a durable yet forgiving work surface. The impact-resistant hardwood top is non-conductive and resists damage from heavy blows. Click for more |
|
 |
Wire Workbenches |
 |
|
|
|
|
|
These Versatile Workbenches Can Be Used With Any Top for A Variety Of Different Uses.
These workbenches include one reinforced chrome plated wire shelf that provides maximum strength, visibility and ventilation. Chrome plated posts resist rust, scratches and dents. Work benches include adjustable leveling feet and measure 34”H. Click for more |
|
|
|
|
|
 |