Browse Mobile Work Bench

(1,569 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Top Construction

  • Less...
  • More...

Capacity Lbs.

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Mobile Heavy Duty Production Bench - Blue

    Mobile Heavy Duty Production Bench - Blue
    See all 28 items in product family
    Easily transport your workbench where you need it! Built to last using rugged 2" square x 14 gauge tubular steel legs that are 36”H. These workbenches withstand 2000 lb. capacity. Includes 15”D lower shelf with backstop for added storage space. Moves easy on 5” phenolic swivel casters with brakes. 15 year limited warranty. Choose between 6 bench top options: Light Gray Plastic, Maple, ESD, Shop Top, Phenolic Resin, or Stainless Steel bench tops. Choose between standard square edge or safety radius edge. Quick and easy assembly. Blue powder coat finish. Add Stackable Steel Drawer with cylinder lock for convenient under bench top storage. 48”H Upright Kit includes 12”D shelf. Note: Upright Kit accepts installation of Upright Shelf, Light Kit, Bin Rail and Pegboard & Louver Panels (*Panels require Mounting Kit).

    Click for more
  • Mobile Heavy Duty Production Bench - Tan

    Mobile Heavy Duty Production Bench - Tan
    See all 27 items in product family
    Easily transport your workbench where you need it! Built to last using rugged 2" square x 14 gauge tubular steel legs that are 36”H. These workbenches withstand 2000 lb. capacity. Includes 15”D lower shelf with backstop for added storage space. Moves easy on 5” phenolic swivel casters with brakes. 15 year limited warranty. Choose between 6 bench top options: Light Gray Plastic, Maple, ESD, Shop Top, Phenolic Resin, or Stainless Steel bench tops. Choose between standard square edge or safety radius edge. Quick and easy assembly. Tan powder coat finish. Add Stackable Steel Drawer with cylinder lock for convenient under bench top storage. 48”H Upright Kit includes 12”D shelf. Note: Upright Kit accepts installation of Upright Shelf, Light Kit, Bin Rail and Pegboard & Louver Panels (*Panels require Mounting Kit).

    Click for more
  • Mobile Fixed Height Workbench

    Mobile Fixed Height Workbench
    See all 49 items in product family
    Mobile Fixed Heigth Workbenches Are Built To Withstand Years Of Heavy Use.

    Fixed Height work benches keep the work surface at a level height. Available in Standard Square Edge Round and Safety Edge that eliminates accidents by rounding off sharp corners. Choose between a variety of different tops; Ash is available in Safety Edge only. Legs are reinforced with cross bracing for extra strength and rigidity. Mobile work bench legs feature removable duplex knock-outs to accept electrical outlets (not included). Finished with scratch resistant gray baked enamel. Mobile benches are easy to move on 5" casters (2 rigid, 2 swivel with brakes).

    Click for more
  • Mobile Workstation

    Mobile Workstation
    See all 12 items in product family
    Mobile workbenches are built for years of service. The rugged 18 gauge 1-1/2" tubular steel frame features a double cross-bracing stringer on rear legs for added rigidity. Lower shelf provides additional storage space. 34”H mobile workstations roll smooth on 5" diameter non-marring locking swivel casters. Choose between Shop Top or Plastic Laminate Bench Tops with matching lower shelf. Shop Top protects against static build up and won't warp or split. Gray Plastic Laminate Top is super-strong and easy to clean, providing a smooth, tough work surface for all applications. Available with Gray or Blue enamel finished frame. Easy assembly.

    Click for more
  • Swivel Pro Mobile Workbenches

    Swivel Pro Mobile Workbenches
    See all 2 items in product family
    Swivel Storage Solutions Workbenches Provide Durability and Mobility Where Needed.

    Swivel Storage Solutions Pro Workbenches are used for applications where extra heavy-duty durability and mobility are required. Unique swiveling drawers provide maximum access to contents. Frames and drawers are constructed of 14 gauge steel, with a powder coat finish. Hinges can be greased, and are not affected by dirt or dust. Foot Pedals on Workbenches allow for easy mobility. The low resistance drawers close properly and with ease every time. Pro30 Workbench has 7 drawers used for storing tools, heavy materials and even small items such as nails and bolts. For more storage and work space, the Pro60 Workbench has 12 drawers with a 1950lb. overall capacity when weight is evenly distributed. All workbenches feature tamper proof central locking systems, large drawer handles and anti-skid drawer mats. Drawer dividers (sold separately) help utilize drawer space efficiently. Manufacturers Lifetime Limited Warranty.
    Click for more
  • All Welded Mobile Workbenches

    All Welded Mobile Workbenches
    See all 37 items in product family
    Mobile Workbenches Provide Spatial Versatility In Warehouses, Studios, Workshops And More.

    Mobile Workbenches are offered in a variety of sizes and configurations to suit workplace needs. Workbenches feature all-welded body, and are made with two rigid and two swivel casters for easy maneuverability. Options and variations include Louvered Panels, Shelving, Risers, Electrical Strips, Storae Bins and Locking Drawers. Mobile workbenches come in weight capacities of 1200 lbs. and 4000 lbs. Choose from several trusted brand names.

    Click for more
  • Little Giant® Mobile Heavy-Duty 7-Gauge Steel Workbenches

    Little Giant® Mobile Heavy-Duty 7-Gauge Steel Workbenches
    See all 28 items in product family
    Little Giant® Mobile Heavy-Duty 7-Gauge Steel Workbench Is Used For Warehouses, Schools, Industrial Kitchens And More.

    Workbenches are made with a 7-gauge reinforced steel top and rounded comfort edges. 2” x 2” angle legs are 1/4" thick with 7-gauge welded gussets for reliable durability and strength. 6” phenolic casters provide smooth transport over a variety of surfaces. Floor lock provides stability. Benches With Drawer include padlock hasp for added security. Benches hold up to 3600 lbs. 1 Year Limited Warranty.

    Click for more
  • Little Giant® Mobile Butcher Block Top Tables

    Little Giant® Mobile Butcher Block Top Tables
    See all 12 items in product family
    Little Giant® Mobile Butcher Block Top Tables Are Used For Workshops, Classrooms, Kitchens And More.

    Maple top tables are made with a 1-3/4” thick butcher block top with 2-coat catalyzed varnish finish for a durable work surface. All-welded angle steel frame provides durability and strength. The impact-resistant hardwood top is non-conductive and resists damage from heavy blows. 3” hard rubber casters with wheel brakes. Available with Open Angle Frame Base or 12-Gauge Steel Lower Shelf. Tables hold up to 1000 lbs. Fully assembled. 1 Year Limited Warranty.

    Click for more
  • Little Giant® Mobile Workbenches With Backstop

    Little Giant® Mobile Workbenches With Backstop
    See all 14 items in product family
    Little Giant® Mobile Workbenches With Backstop Are Used For Use In Workshops, Laboratories, Classrooms And More.

    Workbenches are made using 12 gauge steel tops with double reinforcements and a 3” high backstop. 3” high retaining backstop keeps items in place. 5” swivel urethane casters with one-step brake system locks down wheel and swivel simultaneously for reliable stability. Workbenches hold up to 3000 lbs. Fixed Height Benches are 41”H. Height Adjustable Benches are adjustable at 3” increments between 32” and 46” high. 1 Year Limited Warranty.

    Click for more