Browse Mobile Work Bench

(1,589 items)

Narrow Your Results


Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Top Construction

  • Less...
  • More...

Capacity Lbs.

Color Finish


  • Less...
  • More...

Our Price


Recently Viewed


  • Mobile Heavy Duty Security Cabinet Benches

    Mobile Heavy Duty Security Cabinet Benches
    See all 22 items in product family
    Enclosed cabinet is made with heavy gauge steel to provide security for all your storage needs. Easily transport your workbench where you need it using 5” phenolic casters with brakes. Built to last using rugged 2" square x 14 gauge tubular steel legs that are 36”H. Offers 2000 lb. capacity. Cabinets include cut resistant padlockable hasp for security (padlock sold separately). Interior compartment measures 25-1/2”D x 22”H. 15 year limited warranty. Benches are available in Light Gray Plastic, Maple, ESD, Shop Top, Phenolic Resin, or Stainless Steel bench tops. Choose between standard square edge and safety radius edge. Powder coat finish. Purchase Optional Center Shelf to add to your enclosed storage area. Quick and easy assembly.

    Click for more
  • Mobile Cabinet Workbenches

    Mobile Cabinet Workbenches
    See all 1 items in product family
    Mobile Workbenches Are Portable Workstations For Use In Industrial Or Commercial Applications.

    Mobile Workbenches are made from steel for lasting durability and strength. Mobile Cabinet Workbenches have locking storage cabinets for security to valuable tools and supplies. Top surface includes raised lip on 3 sides to keep items in place during transport. Push handle maneuvers cabinet on 5" polyurethane casters (2 rigid to swivel with brake). Stand-Up Mobile Workstation include two adjustable laminate worksurfaces for maximum flexibility. Power strip with 3 outlets and cord provides electricity to hand tools, lap tool and more. Rolls into position on 4" locking casters. Dimensions vary per model.

    Click for more
  • Mobile Cabinets

    Mobile Cabinets
    See all 18 items in product family
    Mobile Cabinets Allow Easy Storage And Transport Of Materials In Workshops, Garages, Offices And More.

    Mobile Cabinets are offered in a wide range of sizes with varied combinations of drawers, shelves and cabinets to suit storage needs. Cabinets are steel with gray finish, and maneuver easily with push handle and four casters (two swivel, two rigid). Available weight capacities range from 800 lbs. up to 1500 lbs. Mobile cabinets are offered from trusted brand names.

    Click for more
  • Securall® Mobile Work Benches And Shop Carts

    Securall® Mobile Work Benches And Shop Carts
    See all 1 items in product family
    Securall® Mobile Work Benches and Shop Carts Are Used For Organizing And Protecting Tools, Shop Supplies And More.

    Securall® Mobile Work Benches are made of all welded 12-gauge steel and tri-level construction of 12- and 18-gauge steel for long lasting durability. Carts have two spill-containing work spaces and two lower cabinets, as well as expanded metal security locker with padlock hasp (lock sold separately) for additional security. Bench top has a 2000 lb. capacity and a large laminated work surface for large jobs job. Fully assembled. Available in two heights.

    Click for more
  • Little Giant Mobile Bench Cabinets

    Little Giant Mobile Bench Cabinets
    See all 25 items in product family
    All Welded Mobile Benches With Cabinet Offer Industrial Strength And Mobility

    Little Giant mobile workstations offer a a variety of storage options for all applications. These mobile workbenches are available with butcher block, hardboard, and steel with non-slip vinyl. All benches feature:
    • 12 Gauge Powder Coated Steel Construction
    • Non-Marking Polyurethane Casters (2 rigid, 2 swivel)
    • Floor Lock
    • Color: Gray
    Click for more
Featured Items