Browse Extra Heavy Duty Work Bench

(86 items)

Narrow Your Results

Availability

Width Inches

Depth Inches

Height Inches (Adjustable Leg)

Height Inches (Fixed Leg)

Height Inches

Top Construction

Capacity Lbs.

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Adjustable Height Extra Heavy-Duty Workbench - 10,000-20,000LB. Capacity

    Adjustable Height Extra Heavy-Duty Workbench - 10,000-20,000LB. Capacity
    See all 12 items in product family
    Adjustable Height Extra Heavy-Duty Workbenches Support Large Load Capacities For Assembly And Maintenance Applications In Warehouses, Laboratories, Workshops And More.

    Workbenches feature all-welded construction for lasting durability. 1/4" thick steel plate square edge bench top provides ample room for a variety of projects. Legs are 3"x3"x3/16" thick with pre-punched hole plate for secure floor mounting. Includes 27-1/2"D lower shelf with 5"H backstop for ample storage. Load capacities of10,000 Powder coat finish is Gray. Dimensions vary per model.

    Click for more
  • Fixed Height Extra Heavy-Duty Workbench - 10,000-20,000LB. Capacity

    Fixed Height Extra Heavy-Duty Workbench - 10,000-20,000LB. Capacity
    See all 20 items in product family
    Heavy Duty Workbenches Provide Excellent Weight Support For Industrial And Commercial Applications In Workshops, Warehouses, Laboratories And More.

    Heavy Duty Workbenches feature a reinforced steel plate bench top and legs made with solid steel angle iron. Built-in lower shelf holds up to 500 lbs. Foot pads with predrilled holes allow floor anchoring. Optional workbench Drawers (sold separately) allow for easy storage underneath the bench top. Available weight capacities are 12,000 lbs and 14,000 lbs. Dimensions vary per model.

    Click for more