Browse Cabinet Work Benches

(442 items)

Narrow Your Results

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches

Top Construction

Our Price

 
Go

Recently Viewed

Categories

  • Stainless Steel Cabinet Benches

    Stainless Steel Cabinet Benches
    See all 36 items in product family
    Cabinet Benches
    Easy-clean, satin finish benches are perfect for food service, laboratory and many other applications. Sound deadened to resist vibration with 1-7/8" hemmed safety edges. 14-gauge, 304 grade stainless steel top with 4" backsplash and stainless steel legs. Back, sides and door panels are 18-gauge.

    Click for more
  • Economy Flat Top Cabinet Tables With Sliding Door Galvanized Enclosure

    Economy Flat Top Cabinet Tables With Sliding Door Galvanized Enclosure
    See all 14 items in product family
    Economy Flat Top Cabinet Tables With Sliding Door Galvanized Enclosure Are Used For Safe And Easy Access To Important Documents and Other Stored Contents.

    Economy Flat Top Cabinet Tables With Sliding Door Galvanized Enclosure are constructed of a 16 gauge, type 430 and 304 stainless steel top polished to a #4 mill finish with heavy gauge steel box channels for increased rigidity and long lasting durability. Body, doors and lower shelf are made using 18 gauge galvanized steel. Sound deadened between table top and channels. Doors with integral handles roll smooth to the side using nylon roller bearing sheaves. Legs are 1-5/8" diameter x 16 gauge galvanized steel tubing and include 1" adjustable, impact resistant plastic feet. Heliarc welded for extra strength. NSF listed. Fully assembled. Widths are 48", 60", 72", 84", 96", 120" and 144". Depths are 24" and 30". Capacities/Cubic Ft are 17, 22, 26, 27, 30, 33, 35, 38, 43, 51, 54 and 63.

    Click for more