Browse Cabinet Work Benches

(449 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

Top Construction

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Economy Flat Top Work Tables With Galvanized Enclosure

    Economy Flat Top Work Tables With Galvanized Enclosure
    See all 42 items in product family
    Flat Top Work Tables With Enclosure Provides Open Front Base For Full Access Storage.

    Economy Flat Top Work Tables With Galvanized Enclosure are constructed with an 18 gauge galvanized steel body. Type 430 and 304 stainless steel tops polished to a #4 mill finish for long lasting durability. Top offers 2 in. turn down on 4 sides. Heavy gauge steel box channels provide increased rigidity. Sound deadened between table top and channels. 1-5/8 inch diameter legs are 1 inch adjustable with impact resistant plastic feet. Heliarc welded for extra strength. NSF listed. Fully assembled. Available in various dimensions and capacities. Color finish is Stainless.

    Click for more
  • Stainless Steel 4 Inch Backsplash Work Tables With Enclosure

    Stainless Steel 4 Inch Backsplash Work Tables With Enclosure
    See all 13 items in product family
    Stainless Steel Work Tables Feature A 4"H Backsplash To Retain Contents.

    Stainless steel top features a 4"H backsplash and 2" turn down on 3 sides. Heavy gauge steel box channels provide increased rigidity. Top is made using 16 gauge, Type 430 stainless steel that is polished to a #4 mill finish. Sound deadened between table top and channels. Body and lower shelf is made using 18 gauge Type 430 stainless steel. Legs are 1-5/8" diameter x 16 gauge Type 304 stainless steel tubing. Legs include 1" adjustable, impact resistant metal feet. Heliarc welded for extra strength. NSF listed. Fully assembled.

    Click for more
  • Premium Stainless Steel 4 Inch Backsplash Work Tables With Enclosure

    Premium Stainless Steel 4 Inch Backsplash Work Tables With Enclosure
    See all 28 items in product family
    Stainless Steel Work Tables Feature A 4"H Backsplash And Enclosed Storage Area To Retain Contents.

    Stainless steel top features a 4"H backsplash and 2" turn down on 3 sides. Heavy gauge steel box channels provide increased rigidity. Top is made using 14 gauge, Type 430 stainless steel that is polished to a #4 mill finish. Sound deadened between table top and channels. Body and lower shelf is made using 18 gauge Type 430 stainless steel. Legs are 1-5/8" diameter x 16 gauge Type 304 stainless steel tubing. Legs include 1" adjustable, impact resistant metal feet. Heliarc welded for extra strength. NSF listed. Fully assembled.

    Click for more
  • Stainless Steel Workbench Enclosed Base

    Stainless Steel Workbench Enclosed Base
    See all 1 items in product family
    John Boos Stainless Steel Workbenches Are Widely Used In Wet, Corrosive Work Environments.

    John Boos Stainless Steel Workbenches are made from Type 304 stainless steel for maximum corrosion resistance and lasting durability. Worksurface is reinforced by 1x2" tubing that runs the entire length for structural integrity under heavy loads. 45 degree tapered stallion front edge will not trap dirt or food particles for sanitary use in restaurants and prep kitchens. Workbench available With Backsplash or Without Backsplash to meet specific work environments. 1-5/8" diameter legs have adjustable bullet feet for maximum stability on uneven floors. Tables available with either Stainless Steel Lower Shelf and Legs or Galvanized Lower Shelf and Legs. All workbenches are NSF listed. Dimensions vary per model.

    Click for more
  • Stainless Steel Workbenches With Drawers

    Stainless Steel Workbenches With Drawers
    See all 4 items in product family
    Stainless Steel Workbenches With Drawers Are Widely Found In Laboratories, Food Prep Kitchens, Marine Environments And Other Areas Requiring Easy-To-Clean, Sanitary Furnishings.

    Stainless Steel Workbenches with Drawers are manufactured from Type 430 stainless steel for lasting durability and corrosion resistance. Worksurface includes a solid wood core for maximum strength under heavy loads. Enclosed base and bottom shelf are inset for ease of use standing or sitting. 1-1/2" tubular legs have adjustable feet to accommodate uneven floors. 60"Wx30"Dx35"H or 72"Wx30"Dx35"H workbenches available with three Horizontal or Vertical drawers to meet work requirements. Drawers lock for security.

    Click for more