Browse Automotive Work Benches

(888 items)

Narrow Your Results

Width Inches

Depth Inches

  • Less...
  • More...

Height Inches (Adjustable Leg)

Height Inches (Fixed Leg)

Top Construction

Color Finish

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Automotive Steel Workbenches

     Automotive Steel Workbenches
    See all 3 items in product family
    These Industrial Steel Automotive Workbenches Withstand Heavy Use In Automotive and Industrial Applications.

    Made with high quality steel that withstands over 1,200 lb. in load capacity. Large work surface provides ample work space. Includes a fixed height bottom shelf for added storage space. Bench Without Drawers features raised lip edges on 3 sides to retain contents. Benches With Drawers include locking drawers for secure storage of valuables and supplies. Drawers measure 13-3/4”W x 16-1/2”D x 5-1/2”H. 1 Year Limited Warranty.

    Click for more
  • ShureShop® Workbenches

    ShureShop® Workbenches
    See all 30 items in product family
    ShureShop® Workbenches Combine Heavy Duty Construction With Height Adjustable Legs To Maintain A Proper Work Height.

    Made using recycled steel with an environmentally-friendly powder coat finish. Welded steel legs allow height adjustment from 29" to 40"H. Full length stringer for added reinforcement and rigidity. Legs allow floor anchoring for semi-permanent installation. Available with a Painted Steel, Stainless Steel or Hardwood Maple bench top. Accessories include heavy duty vise, and rubber mats. Lower shelf, end stops, and back stops not included. 1 Year Limited Warranty.

    Click for more
  • Teardown Benches

    Teardown Benches
    See all 36 items in product family
    Tear Down Bench

    Teardown Bench : Design Benefits and Features - used for working on transmissions, small engines and hydraulic components, reinforced work surface, top has a 3/4" high retaining lip on all sides tapering to the rear center to a 1/2" threaded and plumbed drain

    Click for more
  • Dee-Blast Drain Table

    Dee-Blast Drain Table
    See all 1 items in product family
    Dee-Blast Drain Tables Are Used For Disassembly Of Parts Containing Fluids Such As Gas, Oils And Transmission Fluid.

    Dee-Blast Drain Tables are made of solid 14-gauge steel for long lasting durability and dependability. 60" W x 33"D x 34"H 5 table has a drain trough at the back to catch all fluids. Formed up sides direct fluids to rear drain trough. Trough has a threaded coupling to insert valve or plug (not included). Use for automotive engine block disassembly, transmission, small engine repair or as a heavy duty work bench.

    Click for more