Browse Vehicle Fueling

(303 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • Husky Swivels & Breakaways

    Husky Swivels & Breakaways
    See all 22 items in product family
    Husky Swivels & Breakaways Have Extra Large Hand Opening For Worker Convenience.

    Husky Swivels & Breakaways are used in vehicle mainatainance and automotive applications for inexpensive and fast spout replacement. Extra large hand opening accommodates gloved hands. Automatic shut-off with dual poppets provide easy opening, 2-position hold open latch. The cast-in protective stand offs provide durability with rough usage. Available types include DEF Safe T Break, DEF Swivel, Diesel Nozzle, Fuel Swivel, Fueling Breakaway, P/V Vent, Safet -T-Break, Vacuum/Vent Cap and more. Several styles and applications available.

    Click for more
  • Fill-Rite Fuel Transfer Pumps

    Fill-Rite Fuel Transfer Pumps
    See all 7 items in product family
    Fill-Rite Fuel Transfer Pumps Transfer Gasoline And Other Flammable Liquids Through Manual Or Motorized Pumps.

    Fill-Rite pumps have a cast iron housing to provide long lasting durability. Pumps provide an automated and continuous flow, making fuel transfers at remote sites easy. Available styles include Hand Pump (rotary), Vane Pump, Hand Pump (Piston) and Rotary Hinged Vane. Available mounting options include 2" NPT Bung Mount, and Multiple Mounting Options. Fuel ransfers from 8 to 22.5 gallons per minute. The units are compatible with Diesel, Gasoline, Kerosene, E15, Bio-Diesel, Mineral Spirits, Light Oils and Methanol. The 12 volt DC motors are UL/cUL certified. Hand crank voltage model also available.

    Click for more
Featured Items