Browse Vehicle Belts

(2,663 items)

Narrow Your Results

Our Price

 
Go

Recently Viewed

Categories

  • Gates® Truck Belts

    Gates® Truck Belts
    See all 78 items in product family
    Gates® Truck Belts Are Used For Vehicle Maintenance Applications.

    Gates® Truck Belts are used for new builds or replacement and service in automotive applications. Truck belts meet or exceed OE performance specifications. Circumference varies 31.45" - 79.58". Sections are RA, S, TA, VA, W, XA and Y. Top widths and Effective Lengths vary per model.

    Click here for our Vehicle Parts Finder


    Click for Gates Fitment Chart


    Click for more
  • Gates® Fleet Runner® Belts

    Gates® Fleet Runner® Belts
    See all 224 items in product family
    Gates® Fleet Runner® Belts

    Gates® Fleet Runner® Heavy Duty V-Belts are constructed of patented material, EPDM, providing peak performance at extreme prolonged operating temperatures. Outperforms the competition on the most troublesome drives. Special compound provides un-matched flexibility, stability, load carrying capacity and belt life. Heavy-duty construction resists cracking and wear. Oil and heat resistant. Unique undercord notch pattern offers increased flexibility for smaller diameter pulleys.

    Click here for our Vehicle Parts Finder


    Click for Gates Fitment Chart


    Click for more
  • Gates® PowerBand® Belts

    Gates® PowerBand® Belts
    See all 8 items in product family
    Gates® PowerBand® Belts

    Gates® PowerBand® construction allows multiple belts to function as a single unit, with even load distribution and each strand fitting securely in the sheave groove. Flex-Bonded Cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration. Notches molded into the belt during manufacturing increase flexibility making this belt well suited for drives with smaller diameter sheaves. The Tie Band assures high lateral rigidity, guiding the belt in a straight line and preventing it from coming off the drive. Patented Ethylene Material construction provides -60°F to +250°F temperature range to resist belt cracking.
    Green Stripe® PowerBand® Belts are designed for problem, heavy-duty, heavily vibrating applications requiring belt sets. Tie-band feature joining belts together ensures stability lacking in ordinary belt sets.

    Click here for our Vehicle Parts Finder


    Click for Gates Fitment Chart


    Click for more
  • Gates® XL® V-Belts

    Gates® XL® V-Belts
    See all 193 items in product family
    Gates® XL® V-Belts

    Gates designed and produced the industry's first V-belt and is now the world's largest manufacturer of timing, serpentine and V-belts. Gates has a century-long history of providing high-quality automotive products and services. Replacement belt for the most demanding engine drives. Due to thermal forces, this variable notched belt tightens on the drive as it gets hot. This results in improved belt performance by reducing tension decay and noise. Fiber-loaded rubber stock puts more flexibility along the length of the belt, yet gives the belt greater lateral stability in the pulley. Thermally active tensile cords for maintenance-free performance when properly installed and tensioned.

    Click for Gates Fitment Chart


    Click for more
  • Gates® Hi-Power® II Belts

    Gates® Hi-Power® II Belts
    See all 204 items in product family
    Gates® Hi-Power® II Belts

    Gates Hi-Power® II belts have concave sidewalls to distribute wear evenly while providing proper belt support for improved service life. Flex-bonded cords and Flex-Weave® covers make them the No. 1 choice for heavy-duty conventional V-belt drives. Flex-bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration. Patented fabric construction for longer cover life, providing extending protection to the core of the belt core from oil, dirt and heat.

    Click for Gates Fitment Chart


    Click for more
  • Gates® Micro-V AT® Belts

    Gates® Micro-V AT® Belts
    See all 733 items in product family
    Gates® Micro-V AT® Belts

    Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V AT belts. With Advanced Technology (AT) that provides up to 50% longer life than basic belts, Micro-V can restore your vehicle to factory-original condition and ensure optimal vehicle performance. Precision dimension control of rib profile transmits load efficient throughout the ABDS allowing components to operate at optimum levels. Flexible construction allows the belt to withstand billions of topside and backside bends resulting in long belt life.

    Click for Gates Fitment Chart


    Click for more
  • Gates® Super HC V-Belts

    Gates® Super HC V-Belts
    See all 18 items in product family
    Gates® Super HC V-Belts

    Super HC® V-Belts - Narrower belt top width and steeper sidewall angles improve belt wedging for increased performance. These belts transmit three times more horsepower than classical profile belts. Super HC belts feature flex-bonded cords. They are wrapped in Flex-Weave® covers for enhanced load-carrying capacity. Flex-bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration. Flex-Weave cover provides extended protection to the core of the belt core from oil, dirt and heat.

    Click for Gates Fitment Chart


    Click for more
  • Gates® Tri-Power Belts

    Gates® Tri-Power Belts
    See all 88 items in product family
    Gates® Tri-Power Belts

    Tri-Power molded notch belts are made with Gates exclusive EPDM construction for higher heat resistance, and smoother running and a longer service life. They have specially designed notches and lateral rigidity to support the cord with precision-machined sidewalls for better length control, product uniformity and consistency. Gates molded notched V-belts, also referred to as cog belts, can save you up to 3% in energy savings compared to wrapped belts due to increased flexibility and reduced bending stress.

    Click for Gates Fitment Chart


    Click for more
  • Gates® DriveAlign® Automatic Belt Tensioners

    Gates® DriveAlign® Automatic Belt Tensioners
    See all 231 items in product family
    Gates® DriveAlign® Automatic Belt Tensioners

    Gates DriveAlign® Automatic Belt Tensioners are designed for accessory belt drive systems that require an automatic belt tensioner, and they fit, form and function like the OE part. Full line coverage for Domestic, Import, and Heavy-Duty applications. Uses the same components as the OE part to reduce vibration and extend belt and accessory component life. High quality casting process means durability that meets or exceeds OE requirements even under extreme conditions.

    Click here for our Vehicle Parts Finder


    Click for Gates Fitment Chart


    Click for more
  • Gates® Green Stripe® DriveAlign® Heavy Duty Belt Tensioners

    Gates® Green Stripe® DriveAlign® Heavy Duty Belt Tensioners
    See all 44 items in product family
    Gates® Green Stripe® DriveAlign® Heavy Duty Belt Tensioners

    Gates DriveAlign® Automatic Belt Tensioners are designed for accessory belt drive systems that require an automatic belt tensioner, and they fit, form and function like the OE part. Full line coverage for Domestic, Import, and Heavy-Duty applications. Uses the same components as the OE part to reduce vibration and extend belt and accessory component life. High quality casting process means durability that meets or exceeds OE requirements even under extreme conditions.

    Click here for our Vehicle Parts Finder


    Click for Gates Fitment Chart


    Click for more
Featured Items