Browse Hose & Cord Reels

(1,581 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Dual Pedestal Low Pressure Air/Water Reels

    Dual Pedestal Low Pressure Air/Water Reels
    See all 6 items in product family
    Dual Pedestal Low Pressure Air/Water Reels Are Used For A Wide Variety Of Heavy Duty Applications.

    Dual Pedestal Low Pressure Air/Water Reels are made of a heavy gauge reinforced steel reel, ball bearing spool supports and base, a field-tested swivel and corrosion resistant powder coat finish for long lasting durability. Latch mechanism and shielded stainless steel spring ensure long life and easy retraction every time. Hose handles air or water, carries 300 psi and withstands 150°F. Adjustable guide arm allows floor or wall mounting at 7 different angles and compact base mounts where space is limited. Hose lengths are 50', 75' and 100'. Color is Red. PSIs are 250 and 300. Dimensions vary per type. 2 Year Limited Warranty.

    Click for more
  • Compact Dual Pedestal Low Pressure Air/Water Reels

    Compact Dual Pedestal Low Pressure Air/Water Reels
    See all 8 items in product family
    Reelcraft™ Dual Pedestal Reels Are Used For Use In Truck-Mounted Applications.

    Reels are made with corrosion-resistant powder coated steel housing for long lasting durability. Hose anti-latch out feature ensures hose retracts every time. Guide arm is field adjustable for wall, ceiling, or truck mounting positions. Dual pedestal base and guide arm design, structurally reinforced. Five-in-one heat treated aluminum casting incorporates main shaft, ratchet, spring arbor and inlet/outlet plumbing in one piece casting. Containerized spring assembly. Provides safe and easy handling during maintenance. Two sealed ball bearings for smooth rotation of main shaft. Furnished with S.A.E. 100 R1T one wire braid hose. Available in varying dimensions and 35' or 50' length hose.

    Click for more
  • Dual Pedestal Medium Pressure Oil Reels

    Dual Pedestal Medium Pressure Oil Reels
    See all 10 items in product family
    Dual Pedestal Medium Pressure Oil Reels Are Used For A Wide Variety Of Heavy Duty Applications.

    Dual Pedestal Medium Pressure Oil Reels are made of all-steel construction with a corrosion resistant, baked-on powder coat finish for long lasting durability. Reels are also supplied with Reelcraft's new ball-bearing style swivel. Low pressure reels furnished standard with PVC hose. Medium pressure reels are furnished standard with S.A.E. 100 R1T one wire braid hose. Hose lengths are 30', 50' and 75'. Color is Red. PSIs are 1,250, 1,500, 4,000 and 5,000. Dimensions vary per type.

    Click for more
  • Compact Dual Pedestal Medium Pressure Oil Reels

    Compact Dual Pedestal Medium Pressure Oil Reels
    See all 3 items in product family
    Compact Dual Pedestal Medium Pressure Oil Reels Provides Versatility With Field Adjustments For Wall, Ceiling Or Truck Mounting Positions.

    Compact Dual Pedestal Medium Pressure Oil Reels are made of an all-steel construction with a corrosion resistant, baked-on powder coat finish for long lasting durability. Incorporates most current design and manufacturing techniques to guarantee long life and trouble-free performance. Includes Reelcraft's new ball-bearing style swivel. Low pressure reels furnished standard with PVC hose. Medium pressure reels are furnished standard with S.A.E. 100 R1T one wire braid hose. Hose lengths are 35 and 50'. Color is Red. PSIs are 2,000 and 2,250. Dimensions vary per type.

    Click for more
  • Dual Pedestal High Pressure Grease Reels

    Dual Pedestal High Pressure Grease Reels
    See all 1 items in product family
    Dual Pedestal, 3/8 x 75ft, 4000 psi, Grease With Hose

    Reelcraft's Spring Retractable Reels incorporate the most current design and manufacturing techniques to guarantee long life and trouble-free performance. All-steel construction and a baked-on powder coat finish combine to produce a rugged corrosion resistant product suitable for a wide variety of heavy duty applications. Reels are also supplied with Reelcraft's new ball-bearing style swivel. Low pressure reels furnished standard with PVC hose. Medium pressure reels are furnished standard with S.A.E. 100 R1T one wire braid hose.

    Features
    • Hose anti-latch out feature ensures hose retracts every time.
    • Guide arm is field adjustable for wall, ceiling, or truck mounting positions.
    • Dual pedestal base and guide arm design, structurally reinforced.
    • Five-in-one heat treated aluminum casting incorporates main shaft, ratchet, spring arbor and inlet/outlet plumbing in one piece casting.
    • Containerized spring assembly. Provides safe and easy handling during maintenance.
    • Two sealed ball bearings for smooth rotation of main shaft.


    Click for more
  • Compact Dual Pedestal High Pressure Grease Reels

    Compact Dual Pedestal High Pressure Grease Reels
    See all 3 items in product family
    Compact Dual Pedestal High Pressure Grease Reels Provides Versatility With Field Adjustments For Wall, Ceiling Or Truck Mounting Positions.

    Compact Dual Pedestal High Pressure Grease Reels are made of an all-steel construction with a corrosion resistant, baked-on powder coat finish for long lasting durability. Incorporates most current design and manufacturing techniques to guarantee long life and trouble-free performance. Includes Reelcraft's new ball-bearing style swivel. Low pressure reels furnished standard with PVC hose. Medium pressure reels are furnished standard with S.A.E. 100 R1T one wire braid hose. Hose lengths are 35' and 50'. Color is Red. PSIs are 4,000 and 5,000. Dimensions vary per type.

    Click for more