Browse Flashlights & Portable Work Lights

(443 items)

Narrow Your Results

Availability

Brand

Lumens

  • Less...
  • More...

Watts

Cord Length Feet

Recently Viewed

Categories

  • Bayco® Halogen Work Lights

    Bayco® Halogen Work Lights
    See all 3 items in product family
    Bayco® Halogen Work Lights Provide Functionality And Reliability To A Variety Of Industrial Environments.

    Bayco® Halogen Work Lights are made from a variety of materials for long lasting durability. Available in a variety of types and styles to meet job lighting needs and requirements. Cord lengths are 3 ft., 5 ft., 6 ft., 8 ft. and 10 ft.. Cord gauges are 16/3 and 18/3. Colors are Red and Yellow. Package quantity is 1.

    Click for more
  • Heavy Duty Portable Quartz Halogen Utility Lights

    Heavy Duty Portable Quartz Halogen Utility Lights
    See all 7 items in product family
    Heavy Duty Portable Quartz Halogen Utility Lights Provide Jobsite Illumination.

    Heavy Duty Portable Quartz Halogen Utility Lights are widely used outdoors at commercial and industrial jobsites. Utility Lights are made with weatherproof housings and impact-resistant lenses to provide long lasting durability. Includes power cord and heavy-duty halogen bulb. Watts are 240, 500 or 1000. Voltages are 120 or 120/277. Lumens from 1000 to 21,600.

    Click for more
  • Professional Work Light

    Professional Work Light
    See all 3 items in product family
    Professional Work Lights Are Widely Used On Construction, Highway and Maintenance Jobsites.

    Professional Work Lights include metal halide or halogen bulbs to provide the maximum amount of light while consuming less power than other high-intensity discharge lamps. Professional work lights feature rugged housings to protect bulb from abuse. Available types are Single Head or Dual Head with Stationary, Mobile or Magnet base. Lumens from 500 to 220,000. Color finishes are Black, Orange or Yellow.

    Click for more