Browse Hex Keys & Drivers

(1,791 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Long Arm Inch Hex Keys

    Long Arm Inch Hex Keys
    See all 108 items in product family
    Long Arm Inch Hex Keys Are Used For Use In Hard To Reach Areas.

    Long Arm Inch Hex Keys have steel or non-sparking copper beryllium construction for long lasting durability and strength. L-Handle design provides maximum torque for confident turning. Hex tips on these wrenches ensure a tight, reliable hold. Available with corrosion- and rust-resistant finishes for increased service life. Available tip sizes range from .028 to 1-1/2 inches. Handle lengths range from 1-1/4 to 20.4 inches.

    Click for more
  • Long Arm Metric Hex Keys

    Long Arm Metric Hex Keys
    See all 84 items in product family
    Long Arm Metric Hex Keys Are Used For Use In Hard To Reach Areas.

    Long Arm Inch Hex Keys have steel or non-sparking copper beryllium construction for long lasting durability and strength. L-Handle design provides maximum torque for confident turning. Hex tips on these wrenches ensure a tight, reliable hold. Available with corrosion- and rust-resistant finishes for increased service life. Available tip sizes range from .071 to 9 mm. Handle lengths and package quantities vary per model.

    Click for more
  • Short Arm Inch Hex Keys

    Short Arm Inch Hex Keys
    See all 80 items in product family
    Short Arm Inch Hex Keys Are Designed For Easy Turning And Reliable Grip.

    Short Arm Inch Hex Keys have a steel construction for long lasting durability and strength. Used for working in small or tight spaces. L-Handle design provides maximum torque for confident turning. Hex tips on these wrenches ensure a tight, dependable hold. Available with Black Oxide, BriteGuard™, GoldGuard™ or ProGuard™ finishes for enhanced protection against corrosion and rust. Comes in a wide variety of styles for increased versatility. Handle lengths range from 1-1/5 In. to 15.3 In. and hex keys come in package quantities of 1, 5, 10, 15, 20, 25, 50 or 100. Tip sizes vary per model.

    Click for more
  • Short Arm Metric Hex Keys

    Short Arm Metric Hex Keys
    See all 91 items in product family
    Short Arm Metric Hex Keys Are Designed For Easy Turning And Reliable Grip.

    Short Arm Metric Hex Keys have a steel construction for long lasting durability and strength. Used for working in small or tight spaces. L-Handle design provides maximum torque for confident turning. Hex tips on these wrenches ensure a tight, dependable hold. Available with Insulated, Black Oxide, BriteGuard™, GoldGuard™ or ProGuard™ finishes for enhanced protection against corrosion and rust. Tip sizes range from 0.71 mm to 9 mm and from T5 to T60. Comes in package quantities of 1, 2, 5, 10, 15, 20, 25, 50 and 100. Handle lengths vary per model.

    Click for more
  • Hex Key Inch Sets

    Hex Key Inch Sets
    See all 38 items in product family
    Hex Keys Sets Are Used For Use With Recessed Hex Or Spline Sockets Or Fasteners.

    Hex Key Sets are made of solid alloy steel for long lasting strength, durability and dependability. L-shape design gives tools flexibility of using short arm as handle for greater maneuverability in tight spaces or long arm as handle for greater applied torque. Wide selection of Allen, Proto, Eklind Tool, Moody Tools and Bondhus® brand key sets available with various sizes and number of Short Arm or Long Arm keys for particular need or application. Allen, Proto, Eklind Tool and Moody Tools keys have corrosion resistant Black Oxide finish. Moody Tools offers Hex, Spline or Hex/Spline type key sets. Bondhus® offers key sets with choice of ProGuard™, BriteGuard™ or GoldGuard™ finishes. Sets available with wide range of selected .028 to 3/4 inch tip sizes.

    Click for more
  • Hex Key Metric Sets

    Hex Key Metric Sets
    See all 28 items in product family
    Hex Key Metric Sets Provide Versatility For Construction Or Other On-Site Job Applications.

    Hex Key Metric Sets are available in a variety of tip sizes and key quantities to suit a wide range of construction and maintenance needs. Hex Key Metric Sets are offered from several trusted brand names.

    Click for more
  • Hex Key Inch & Metric Combo Sets

    Hex Key Inch & Metric Combo Sets
    See all 3 items in product family
    Hex Key Inch And Metric Combo Sets Provide Versatility For Construction Or Other On-Site Job Applications.

    Hex Key Inch And Metric Combo Sets are available in a variety of tip sizes and key quantities to suit a wide range of construction and maintenance needs. Hex Key Inch And Metric Combo Sets are offered from several trusted brand names.

    Click for more
  • Pivot Head Inch Hex Wrench Sets

    Pivot Head Inch Hex Wrench Sets
    See all 1 items in product family
    Pivot Head Inch Hex Wrench Sets Distribute Torque Loads To Larger Surfaces In Maintenance And Mechanical Environments.

    Pivot Head Inch Hex Wrench Sets are made of steel for long lasting durability. Long handles provide extra reach. Matte chrome finish prevents corrosion. Pivot heads fit inch and metric Hex, Star and TORX® screws providing versatility. Tip sizes are 1/8”, 9/64”, 5/32”, 7/32”, ¼”, 5/16” and 3/8”. Color finish is Chrome. Heavy duty folding canvas pouch/holder included.

    Click for more
  • Pivot Head Metric Hex Wrench Sets

    Pivot Head Metric Hex Wrench Sets
    See all 1 items in product family
    Pivot Head Metric Hex Wrench Sets Distribute Torque Loads To Larger Surfaces In Maintenance And Mechanical Environments.

    Pivot Head Metric Hex Wrench Sets are made of steel for long lasting durability. Long handles provide extra reach. Matte chrome finish prevents corrosion. Pivot heads fit inch and metric Hex, Star and TORX® screws providing versatility. Tip sizes range from 3 mm to 10 mm. Color finish is Chrome. Heavy duty folding canvas pouch/holder included.

    Click for more
  • Hex Tip Blades Metric

    Hex Tip Blades Metric
    See all 1 items in product family
    Hex Tip Blades Metric Distribute Torque Loads To Larger Surfaces In Maintenance And Mechanical Environments.

    Hex Tip Blades Metric are strongly made for long lasting durability. Factory preset torque limiting handles require no adjustments allowing for maximum efficiency. Audible “click” tells user that preset torque level has been reached. Tip blades reduce fastener wear and stripping to provide minimal maintenance. Tip sizes are 2.0 mm, 2.5 mm, 3.0 mm and 1.5 mm. Handle size is 5-1/2”. Finish is Tuff-Kote™.

    Click for more
  • Pivot Head Metric Hex Wrenches

    Pivot Head Metric Hex Wrenches
    See all 1 items in product family
    Pivot Head Metric Hex Wrenches Distribute Torque Loads To Larger Surfaces In Maintenance And Mechanical Environments.

    Pivot Head Metric Hex Wrenches are made of steel for long lasting durability. Long handles provide extra reach. Matte chrome finish prevents corrosion. Pivot heads fit inch and metric Hex, Star and TORX® screws providing versatility. Tip sizes are 8 mm, 10 mm, 6 mm, 4 mm, 3 mm, and 5 mm.Handle sizes are 6-1/2”, 7”, 5-1/2”,4-3/16”, 4-1/8” and 4-13/16”. Color finish is Chrome. Heavy duty folding canvas pouch/holder included.

    Click for more