Browse Air Compressors & Tools

(2,426 items)

Narrow Your Results

Availability

Horsepower

CFM

Voltage

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • K-Tool Air Die Grinders

    K-Tool Air Die Grinders
    See all 5 items in product family
    K-Tool Air Grinders And Polishers Are Compact And Versatile For A Variety Of Commercial Applications.

    K-Tool Air Grinders feature a spindle lock for quick and easy wheel changing. They also include a grinding wheel guard, wrench and flange. The 4-1/2" Angle Grinder features a compact design for improved handling. The ergonomic, removable side handle adds versatility for any job. Grinders are UL listed with a one-year limited warranty. The Die Grinder features full bearing support air motor, rear exhaust independent power regulator and variable speed throttle. The angle head is full bearing construction with a grease fitting for external lubrication. The Angle Polisher has a variable operating speed range of 1,500 rpm to 2,400 rpm for buffing and polishing paint, metal and plastic to a high-gloss professional finish. Specifications vary by style.

    Click for more
  • AIRCAT Die Grinder

    AIRCAT Die Grinder
    See all 2 items in product family
    AIRCAT Die Grinders Are Used For A Variety Of Home Or Shop Applications.

    AIRCAT Die Grinders are available in several sizes and power levels to suit any grinding operation. Die grinders are ultra quiet with an operating level of 82 decibels. Choose from Straight Die Grinders, Angle Die Grinders, Inside Corner Die Grinders or Composite Cut Off Tools.

    Click for more
  • Sunex Tools Air Grinders

    Sunex Tools Air Grinders
    See all 14 items in product family
    Sunex® Air Grinders And Kits Are Designed For Surface Prep Involving The Removal Of Rust, Paint, Weld Slag And Other Debris.

    Sunex® Air Grinders And Kits are made of steel or aluminum for long lasting durability. Features a lightweight and compact design to allows greater access to hard to reach areas for enhanced versatility. Variable speed throttle for superior performance. Rear exhaust directs air away from work area for added safety. Ergonomic grip offers greater comfort and control. Available in variety of types. RPM vary per model. Free shipping on select items. Package quantity is 1.

    Click for more
  • ACDelco™ Grinder/Cut-Off Tools

    ACDelco™ Grinder/Cut-Off Tools
    See all 2 items in product family
    ACDelco™ Grinder/Cut-Off Tools Are Used For Contractors, Welders, Machinists Or Other Construction, Repair Or Maintenance Applications.

    ACDelco™ Grinder/Cut-Off Tools are are solidly made for long lasting dependability. Pneumatic power makes maintenance, repair or construction quicker and easier. 1/4" Die Grinder allows for easy bit changing with a standard wrench. 3" Cut-Off Tool has rotatable cutting wheel guard to provide any safe and convenient position. Both have ergonomic grip and trigger for increased comfort and control and rear exhaust design.

    Click for more
  • MSI PRO Grinders

    MSI PRO Grinders
    See all 12 items in product family
    MSI PRO Grinders Are Used For Versatile Cutting Applications.

    PRO Grinders are made of steel with rubber grip handles for long lasting durability. Pro Grinders work at free speeds up to 23,000 RPM. Adjustable speed regulator and guard provides maximum performance. Air inlet NPT is 1/4". HP ranges from 0.5 -1.5. Several models available.

    Click for more
  • Grinders

    Grinders
    See all 55 items in product family
    Pneumatic Grinders Are Used For Various Professional Grinding, Surface Preparation Or Die Maintenance Applications.

    Pneumatic Grinders are solidly manufactured for long lasting durability and dependability. Various recognized brands offer lightweight, easy-to-use air-driven grinders for various power finishing, cutting or die maintenance applications. Include Angle Cut-Off Tools, Angle Die Grinders, Angle Grinders, Cut-Off Tools, Horizontal Grinders, Vertical Grinders, Mini Die Grinders and Pencil Grinders and more. Wide selection of .25 to 4 horsepower 6000 to 70,000 RPM models with 1/4 or 1/2 inch air inlets and 1/8 to 9 inch tip or wheel diameters. Kits which include tool and various size and shape tips and carrying case and 3 Inch Grinding Wheel also available.

    Click for more
  • Florida Pneumatic Grinders

    Florida Pneumatic Grinders
    See all 7 items in product family
    Pneumatic Grinders Are Used For Cutting, Grinding And Polishing In Jobs Where Great Precision Is Needed.

    Die Grinders feature heavy-duty ball bearing construction and 1/4” chucks. Mini Die Grinders measure 6” in length and operate at 25,000 RPM. Heavy Duty Extended Die Grinders are made with super duty pre-loaded ball bearings, an extra-reach extended drive and rear exhaust. Angle Die Grinders feature a compact design with rear exhaust, heavy-duty ball bearing construction and bevel gears. Angle grinders operate at 25,000 RPM. Mini Angle Die Grinders offer a compact body measuring 4-7/8” for easy use in confined spaces. Features front exhaust and heavy-duty bearing with bevel gear drive, and 22,000 RPM operation. Heavy Duty Angle Grinders measure 13-1/2” and are precision-engineered with extra heavy-duty spiral gears and lock-off throttle. Operates at 7000 RPM. Side handle may be fitted left or right.

    Click for more