Browse Saws & Blades

(254 items)

Narrow Your Results

Our Price

 
Go

Recently Viewed

Categories

  • Tile Saws

    Tile Saws
    See all 3 items in product family
    Dewalt Tile Saws Provide Accurate Cuts In A Variety Of Materials And Applications.

    Dewalt Tile Saws are made of stainless steel, plastic, rubber and other high quality materials for long lasting durability and dependability. Available as individual tool or kits. Powerful motor delivers cutting power to cut through granite, porcelain, concrete and other stone materials. Lightweight and compact designs allow transport. Bevels to 45 degrees for quick and precise angle cuts. Water line feeds water to blade decreasing dust and increasing blade performance and life. Lock-on button reduces user fatigue during production cuts. Adjustable depth of cut allows users to cut at various depths. Dust sealed switch protects unit from contamination. Rubber overmold grip provides increased user comfort and ergonomics. Types are Wet/Dry Handheld Tile Cutter, Wet Tile Saw and Wet Tile Saw w/Stand. Blade diameter, amps, bevel capacity, arbor size, RPMs and dimensions vary per model. Color finish is Yellow/Black. Quantity is 1. 90 Day Money Back Guarantee. 1 Year Free Service Contract. 3 Year Limited Warranty.

    Click for more
  • Tile Saw Accessories

    Tile Saw Accessories
    See all 1 items in product family
    Bosch Wet Tile/Stone Saws Are Used For Cutting Porcelain And Stone.

    Bosch Wet Tile/Stone Saws have a sturdy construction for long lasting durability and strength. Motor has 1.4 HP and a max of 4200 RPM. The large work table surface provides better balance and control. The rear overspray deflector reduces overspray and keeps water within the tool, as do the expanded rear and side runoff trays. Tool free blade guard and arbor lock allow for quick and easy blade access and one-wrench blade changes. Features 24 in. rip capacity and 18 in. cut capacity for professional tile and stone applications. Quick head bevel adjustment to 225° and 45° allows for on-site angle cuts and the adjustable head plunge capability allows for outlet and vent register cutouts. Also available with a Folding Leg Tile Saw Stand.

    Click for more
Featured Items